Shop All Boltless Shelving
Tennsco
Boltless Shelf, 18"D x 72"W, Steel
Mfr # ZLES-7218 MED GRAY
Zoro # G5561963
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 72 in
- Overall Depth 18 in
- Material Steel
- Decking Material None
- Finish Painted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tennsco
- MFR # ZLES-7218 MED GRAY
- Zoro # G5561963
- Country of Origin United States
- Category Boltless Shelving
Dimensions
Overall Width | 72 in |
Overall Depth | 18 in |
Height (In.) | 84 |
Depth (In.) | 18 |
Width (In.) | 72 |
Width | 72" |
Depth | 18" |
Description
Shelf, Gray, Single Straight, Zinc Plated, Frame Material Steel, Overall Width 72 in, Overall Depth 18 in, Load Capacity 1,750 lb, Includes (2) 18 in Supports, (2) 72 in Supports
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 250 lb Mobile Storage Bin, Polyethylene, 16 1/2 in W, 12 1/2 in H, 17 1/2 in L, Red (QGH805MOBRD)
- TRITON PRODUCTS 5-3/4 In. Double Rod 80 Degree Bend Steel Pegboard Hook for 1/8 In. and 1/4 In. Pegboard 10 Pack (72618)
- QUANTUM STORAGE SYSTEMS Steel Bench Pick Rack, 36 in W x 21 in H x 12 in D, 3 Shelves, Black (QPRHA-102BK)
- ZORO SELECT Utility Drum Top, Cease-Fire, Red, Metal (26355)
- TENNSCO Boltless Shelving Unit, 15-5/8"D x 42-5/8"W x 84"H, 5 Shelves, Steel (ZB7-4215S-5D)
- TENNSCO Boltless Shelving Unit, 24-5/8"D x 42-5/8"W x 84"H, 5 Shelves, Steel (ZB7-4224S-5D)
- TENNSCO Boltless Shelf, 24"D x 96"W x 3"H, Steel (RXHS-9624)
- TENNSCO Boltless Shelving Unit, 24-5/8"D x 36-5/8"W x 84"H, 5 Shelves, Steel (ZB7-3624S-5D)
- TENNSCO Boltless Shelving Unit, 24"D x 36"W x 84"H, 5 Shelves, Steel (ZM7-3624S-5D)
- TENNSCO Boltless Shelf, 18"D x 48"W x 4-13/22"H, Steel (ZLCS-4818D)
- IRON HORSE Boltless Shelving Unit, 24"D x 48"W x 72"H, 5 Shelves, Steel (20998)
- Tennsco Boltless Shelving