Shop All Boltless Shelving
Tennsco
Boltless Shelf, 18"D x 48"W x 4-13/22"H, Steel
Mfr # ZLCS-4818D
Zoro # G5519105
product price: $49.99
/ea
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 4 9/16 in
- Overall Width 48 in
- Overall Depth 18 in
- No. of Shelves 1
- Number of Shelves 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennsco
- MFR # ZLCS-4818D
- Zoro # G5519105
- Country of Origin United States
- Category Boltless Shelving
Dimensions
Overall Height | 4 9/16 in |
Overall Width | 48 in |
Overall Depth | 18 in |
Depth | 18" |
Width | 48" |
Height | 4-13/22" |
Details
Item | Shelf |
No. of Shelves | 1 |
Number of Shelves | 1 |
Material | Steel |
Decking Material | Particleboard |
Finish | Electro Coat |
Color | Gray |
Shelf Capacity | 2,500 lb |
Decking | Particleboard |
For Use With | Boltless Shelving |
Item - Boltless Shelving Accessories | Shelf |
Includes | (4) Beams |
Finish - Shelving and Racks | Electro Coat |
Shelf Configuration | Single Straight |
Load Capacity | 2,500 lb |
Decking Finish | Unfinished |
Frame Finish | Zinc Plated |
Frame Material | Steel |
Description
Shelf, Gray, Particleboard, Unfinished Decking Finish, Single Straight, Zinc Plated, Frame Material Steel, Overall Height 4 9/16 in, Overall Width 48 in, Overall Depth 18 in, Load Capacity 2,500 lb, Includes (4) Beams
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL 1-1/4 Size 90 Degree Elbow Pipe Fitting 1.72 Fitting I.D. (798731)
- QUANTUM STORAGE SYSTEMS 75 lb Hang & Stack Storage Bin, Polypropylene, 16 1/2 in W, 7 in H, Green, 14 3/4 in L (QUS250GN)
- QUANTUM STORAGE SYSTEMS 250 lb Mobile Storage Bin, Polyethylene, 16 1/2 in W, 12 1/2 in H, Red, 17 1/2 in L (QGH805MOBRD)
- PLANO Adjustable Compartment Box with 5 to 21 compartments, Plastic, 2 13/16 in H x 9.13 in W (2378000)
- TENNSCO Boltless Shelving Unit, 36"D x 42"W x 84"H, 5 Shelves, Carbon Steel (ZA7-4236S-5D)
- TENNSCO Boltless Shelving Add-On, 72x36, 3 Shelf (ZLE5-7236A-3W)
- TENNSCO Stur-D-Stor Shelving, Five-Shelf, 36w x 18d x 72h, Sand (LSS-361872)
- TENNSCO Boltless Shelving Unit, 18-5/8"D x 60-5/8"W x 84"H, 5 Shelves, Steel (ZB7-6018S-5D)
- TENNSCO Boltless Shelving Unit, 18"D x 36"W x 72"H, 5 Shelves, Steel (LSS-361872)
- TENNSCO Boltless Shelf, 24"D x 60"W x 2-1/4"H, Steel (ZBES-6024)
- TENNSCO Protective Cap, 2-3/4"D x 1-3/4"W x 7/16"H, Nylon (SURPC)
- Tennsco Boltless Shelving