Shop All Boltless Shelving
Tennsco
Boltless Shelf, 18"D x 42"W x 3-1/4"H, Carbon Steel
Mfr # ZLES-4218
Zoro # G5774492
$26.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelf Style Single Straight
- Overall Height 3 1/4 in
- Overall Width 42 in
- Overall Depth 18 in
- No. of Shelves 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tennsco
- MFR # ZLES-4218
- Zoro # G5774492
- Country of Origin United States
- Category Boltless Shelving
Dimensions
Overall Height | 3 1/4 in |
Overall Width | 42 in |
Overall Depth | 18 in |
Width | 42" |
Depth | 18" |
Height | 3-1/4" |
Description
Shelf, Gray, Single Straight, Zinc Plated, Frame Material Steel, Overall Height 3 1/4 in, Overall Width 42 in, Overall Depth 18 in, Load Capacity 2,250 lb, Includes (4) Beams
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITON PRODUCTS 8 In. Single Rod 30 Degree Bend Steel Pegboard Hook for LocBoard 5 Pack (51813)
- ECONOCO Pipeline 24" W Gloss White Extension Kit (PSFSKT24WH)
- TENNSCO Upright Frame, 36 in D, 1 3/4 in W (BUF-36120)
- WESTWARD Complete V-Roller Head (TT32617.00JG)
- TENNSCO Boltless Shelf, 18"D x 60"W x 2-1/4"H, Steel (ZBES-6018)
- TENNSCO Boltless Shelf, 30"D x 72"W x 3-1/4"H, Carbon Steel (ZLES-7230)
- TENNSCO Boltless Shelving Unit, 24-5/8"D x 36-5/8"W x 84"H, 5 Shelves, Steel (ZB7-3624S-5D)
- TENNSCO Boltless Shelving Unit, 24"D x 48"W x 84"H, 5 Shelves, Steel (LSS-482484)
- TENNSCO Boltless Shelving, 24"D x 48"W x 84"H, 5 Shelves, Carbon Steel (ZA7-4824A-5D)
- TENNSCO Boltless Shelf, 18"D x 36"W x 1-5/16"H, Steel (ZKM-3618)
- SAFCO Boltless Steel/Particleboard Shelving, 5-Shelf, 36w x 18d x 72h, Black (6245BL)
- Tennsco Boltless Shelving