Shop All Boltless Shelving
Tennsco
Boltless Shelf, 18"D x 42"W x 2"H, Steel
Mfr # ZBES-4218D
Zoro # G5497904
product price: $27.55
/ea
$27.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 2 in
- Overall Width 42 in
- Overall Depth 18 in
- No. of Shelves 1
- Number of Shelves 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennsco
- MFR # ZBES-4218D
- Zoro # G5497904
- Country of Origin United States
- Category Boltless Shelving
Dimensions
Overall Height | 2 in |
Overall Width | 42 in |
Overall Depth | 18 in |
Depth | 18" |
Width | 42" |
Height | 2" |
Details
Item | Shelf |
No. of Shelves | 1 |
Number of Shelves | 1 |
Material | Steel |
Decking Material | Particleboard |
Finish | Electro Coat |
Color | Gray |
Shelf Capacity | 900 lb |
Item - Boltless Shelving Accessories | Shelf |
Shelf Configuration | Single Straight |
Includes | (4) Beams |
Decking | Particleboard |
For Use With | Boltless Shelving |
Finish - Shelving and Racks | Electro Coat |
Load Capacity | 900 lb |
Decking Finish | Unfinished |
Frame Finish | Zinc Plated |
Frame Material | Steel |
Description
Shelf, Gray, Particleboard, Unfinished Decking Finish, Single Straight, Zinc Plated, Frame Material Steel, Overall Height 2 in, Overall Width 42 in, Overall Depth 18 in, Load Capacity 900 lb, Includes (4) Beams
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Wire Shelf, 30x42in, LdCap 800lb (3042BK)
- JARKE Ez-Glide Shelf 48" x 48" (EZSH4848)
- ZORO SELECT Gas Powered Hydraulc Drum Crusher, 60 inH (HDC-900-GPT)
- 80/20 Zinc End Fastener W/ss Screw, 10 S (3682)
- TENNSCO Boltless Shelving Unit, 24"D x 48"W x 84"H, 5 Shelves, Steel (LSS-482484)
- TENNSCO Boltless Shelving Unit, 24-5/8"D x 48-5/8"W x 84"H, 4 Shelves, Steel (ZV7-4824S-4D SAND)
- TENNSCO Boltless Shelving Unit, 24"D x 72"W x 72"H, 5 Shelves, Carbon Steel (RXHS-722472MED GR)
- TENNSCO Boltless Shelving Unit, 24"D x 60"W x 72"H, 5 Shelves, Carbon Steel (RXHS-602472MED GR)
- TENNSCO Boltless Shelving Unit, 24-5/8"D x 36-5/8"W x 96"H, 5 Shelves, Steel (ZB8-3624S-5D)
- TENNSCO Z-Line Shelving W/Five Perf. Shlvs, Boltless, 36"Wx12"Dx84"H, Starter, Gry (ZM7-3612S-5PD-MGY)
- HALLOWELL Boltless Shelving Unit, 24"D x 96"W x 84"H, 3 Shelves, Steel (DRHC962484-3S-W-ME)
- Tennsco Boltless Shelving