Shop All Boltless Shelving
Tennsco
Boltless Shelf, 18"D x 36"W x 3/4"H, Steel
Mfr # CESL-3618-MGY
Zoro # G4738918
$47.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Medium Gray
- Shelf Capacity 650 lb.
- Height 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tennsco
- MFR # CESL-3618-MGY
- Zoro # G4738918
- Country of Origin United States
- Category Boltless Shelving
Dimensions
Height | 3/4" |
Width | 36" |
Depth | 18" |
Details
Item | Extra Shelf |
Material | Steel |
Color | Medium Gray |
Shelf Capacity | 650 lb. |
Description
Extra Capstone Shelf,36x18"
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Storage Accesory, Black, Polypropylene (61HP25)
- GLOBAL INDUSTRIAL 48 Inch Pallet Rack Beam, Slotted 5610 lbs cap 2Pcs (711272)
- ZORO SELECT White Cover, 16 Gaug (P1815KIT)
- MANHATTAN COMFORT Mobile Cabinet, 30.3 in W, Grey (2GMCC)
- TENNSCO Boltless Shelf, 18"D x 42"W, Carbon Steel (ZMS-4218)
- TENNSCO Boltless Shelving Unit, 24-5/8"D x 36-5/8"W x 96"H, 5 Shelves, Steel (ZB8-3624S-5D)
- TENNSCO Boltless Shelving Unit, 12-5/8"D x 60-5/8"W x 84"H, 5 Shelves, Steel (ZB7-6012S-5)
- TENNSCO Boltless Shelving Unit, 36-5/8"D x 60-5/8"W x 84"H, 5 Shelves, Steel (ZB7-6036S-5D)
- TENNSCO Boltless Shelving Unit, 24-5/8"D x 48-5/8"W x 84"H, 4 Shelves, Steel (ZV7-4824S-4D SAND)
- TENNSCO Boltless Shelving Unit, 18-5/8"D x 60-5/8"W x 84"H, 5 Shelves, Steel (ZB7-6018S-5W)
- GLOBAL INDUSTRIAL Additional Shelf, Double Rivet Channel, No Deck, 96inW x 24inD, Gray (502415)
- Tennsco Boltless Shelving