Shop All Boltless Shelving
Tennsco
Boltless Shelf, 18"D x 36"W x 2"H, Steel
Mfr # ZBES-3618D
Zoro # G5773923
product price: $23.99
/ea
$23.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Height 2 in
- Overall Width 36 in
- Overall Depth 18 in
- No. of Shelves 1
- Number of Shelves 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennsco
- MFR # ZBES-3618D
- Zoro # G5773923
- Country of Origin United States
- Category Boltless Shelving
Dimensions
Overall Height | 2 in |
Overall Width | 36 in |
Overall Depth | 18 in |
Depth | 18" |
Width | 36" |
Height | 2" |
Description
Shelf, Gray, Particleboard, Unfinished Decking Finish, Single Straight, Zinc Plated, Frame Material Steel, Overall Height 2 in, Overall Width 36 in, Overall Depth 18 in, Load Capacity 1,000 lb, Includes (4) Beams
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOLDED FIBERGLASS Nesting Container, White, Fiberglass Reinforced Composite, 9 3/4 in L, 9 1/4 in W, 2 1/8 in H (9241085269)
- KENAURD Kenaurd: Profile Cylinder “ Single Sided “ Thumb Turn “ 90MM - 26D “ Satin Chrome - SC1 (KEPCR-90-26D-SC1)
- NVENT CADDY Angle Bracket, Steel, Pre-Galvanized (AB)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 11 1/8 in W, 6 in H, Red, 17 7/8 in L (QSB210RD)
- TENNSCO Boltless Shelf, 36"D x 36"W x 2"H, Steel (ZBES-3636D)
- TENNSCO Boltless Shelving Unit, 24-5/8"D x 48-5/8"W x 84"H, 5 Shelves, Steel (ZB7-4824S-5C)
- TENNSCO Boltless Shelving Unit, 24-5/8"D x 72-5/8"W x 84"H, 5 Shelves, Steel (ZB7-7224S-5D)
- TENNSCO Boltless Shelving Unit, 24-5/8"D x 72-5/8"W x 60"H, 3 Shelves, Steel (ZLE5-7224S-3W)
- TENNSCO Boltless Shelving, 42x36, Particleboard (ZB7-4236A-5D)
- TENNSCO Boltless Shelf, 18"D x 60"W x 2-1/4"H, Steel (ZBES-6018)
- TENNSCO Boltless Shelving Unit, 18"D x 36"W x 72"H, 5 Shelves, Carbon Steel (RXHS-361872 MED GR)
- Tennsco Boltless Shelving