Shop All Boltless Shelving
Tennsco
Boltless Shelf, 18"D x 36"W x 1-1/4"H, Steel
Mfr # HDSL-3618
Zoro # G2405107
$45.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 1 1/4 in
- Overall Width 36 in
- Overall Depth 18 in
- No. of Shelves 1
- Number of Shelves 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tennsco
- MFR # HDSL-3618
- Zoro # G2405107
- Country of Origin United States
- Category Boltless Shelving
Dimensions
Overall Height | 1 1/4 in |
Overall Width | 36 in |
Overall Depth | 18 in |
Height | 1-1/4" |
Width | 36" |
Depth | 18" |
Description
Shelf, Sand, Steel, Zinc Plated Decking Finish, 18 ga, Single Straight, Zinc Plated, Frame Material Steel, Overall Height 1 1/4 in, Overall Width 36 in, Overall Depth 18 in, Load Capacity 950 lb, Includes (2) Shelf Reinforcements, (2) Shelf Supports, Shelf
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 60 lb Hang & Stack Storage Bin, polypropylene, 11 in W, 3 in H, 5 3/8 in L, Black (QUS232BK)
- DURHAM MFG Compartment Drawer Insert with 6 compartments, Polypropylene, 3" H x 18 in W (124-95-ADLH-IND)
- PRIMELINE TOOLS Bi-fold Door Repair Bracket, Top or Bottom Mount, For Wood Doors (2 Pack) (N 7192)
- GLOBAL INDUSTRIAL Dual Sided Electrical Outlet, 15'L Cord, 4 Outlets (249854)
- TENNSCO Boltless Shelving Unit, 24"D x 48"W x 72"H, 5 Shelves, Carbon Steel (RXHS-482472MED GR)
- TENNSCO Boltless Shelf, 15"D x 48"W, Carbon Steel (ZAES-4815D)
- TENNSCO Boltless Shelf, 18"D x 48"W x 4-13/22"H, Steel (ZLCS-4818D)
- TENNSCO Boltless Shelving Unit, 24"D x 36"W x 84"H, 5 Shelves, Carbon Steel (RXHS-362484 MED GR)
- TENNSCO Boltless Shelf, 18"D x 36"W x 1-5/16"H, Steel (ZKM-3618)
- TENNSCO Boltless Shelving Unit, 18"D x 48"W x 96"H, 5 Shelves, Carbon Steel (RXHS-481896MED GR)
- GLOBAL INDUSTRIAL Double Rivet Beam, 15inL, Gray (160CP52)
- Tennsco Boltless Shelving