Shop All Boltless Shelving
Tennsco
Boltless Shelf, 12"D x 48"W x 2"H, Steel
Mfr # ZBES-4812W
Zoro # G5561735
product price: $35.99
/ea
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelf Style Single Straight
- Overall Height 2 in
- Overall Width 48 in
- Overall Depth 12 in
- No. of Shelves 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennsco
- MFR # ZBES-4812W
- Zoro # G5561735
- Country of Origin United States
- Category Boltless Shelving
Dimensions
Overall Height | 2 in |
Overall Width | 48 in |
Overall Depth | 12 in |
Width | 48" |
Depth | 12" |
Height | 2" |
Description
Shelf, Gray, Decking Style Wire, Steel, Zinc Plated Decking Finish, 5 ga, Single Straight, Zinc Plated, Frame Material Steel, Overall Height 2 in, Overall Width 48 in, Overall Depth 12 in, Load Capacity 850 lb, Includes (4) Beams
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Long Sgl Flng High Cycle Linear Bear 40S (40-6831)
- QUANTUM STORAGE SYSTEMS Not Specified Interlocking Storage Bin, Polystyrene, 5-5/8 in W, 3-5/16 in H, 11 in L, Blue (IDR204BL)
- 80/20 Black 15 S Square Tri Corner (4442-BLACK)
- TENNSCO 22 ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (7818ELBK)
- TENNSCO Boltless Shelving Unit, 18-5/8"D x 48-5/8"W x 84"H, 3 Shelves, Steel (ZLC7-4818S-3D)
- TENNSCO Boltless Shelving Unit, 24"D x 72"W x 84"H, 5 Shelves, Carbon Steel (RXHS-722484MED GR)
- TENNSCO Boltless Shelving Unit, 15-5/8"D x 42-5/8"W x 84"H, 5 Shelves, Steel (ZB7-4215S-5D)
- TENNSCO Boltless Shelving Unit, 30-5/8"D x 42-5/8"W x 84"H, 3 Shelves, Steel (ZLE7-4230S-3D)
- TENNSCO Boltless Shelving Unit, 48-5/8"D x 96-5/8"W x 60"H, 3 Shelves, Steel (ZLE5-9648S-3)
- TENNSCO Boltless Shelving Unit, 36"D x 96"W x 96"H, 5 Shelves, Carbon Steel (RXHS-963696MED GR)
- GLOBAL INDUSTRIAL 3 Shelf, Heavy Duty Boltless Shelving, Add On, 72inW x 24inD x 60inH, Wood Deck (B3154041)
- Tennsco Boltless Shelving