Shop All Boltless Shelving
Tennsco
Boltless Shelf, 12"D x 48"W x 1-1/8"H, Steel
Mfr # ZAESH-4812D
Zoro # G5503391
$25.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Height 1 1/8 in
- Overall Width 48 in
- Overall Depth 12 in
- No. of Shelves 1
- Number of Shelves 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tennsco
- MFR # ZAESH-4812D
- Zoro # G5503391
- Country of Origin United States
- Category Boltless Shelving
Dimensions
Overall Height | 1 1/8 in |
Overall Width | 48 in |
Overall Depth | 12 in |
Width | 48" |
Depth | 12" |
Height | 1-1/8" |
Details
Item | Shelf |
No. of Shelves | 1 |
Number of Shelves | 1 |
Material | Steel |
Decking Material | Particleboard |
Finish | Electro Coat |
Color | Gray |
Shelf Capacity | 550 lb |
Item - Boltless Shelving Accessories | Shelf |
Decking | Particleboard |
For Use With | Boltless Shelving |
Includes | (2) Beams |
Shelf Configuration | Single Straight |
Finish - Shelving and Racks | Electro Coat |
Load Capacity | 500 lb |
Frame Material | Steel |
Frame Finish | Zinc Plated |
Decking Finish | Unfinished |
Description
Shelf, Gray, Particleboard, Unfinished Decking Finish, Single Straight, Zinc Plated, Frame Material Steel, Overall Height 1 1/8 in, Overall Width 48 in, Overall Depth 12 in, Load Capacity 500 lb, Includes (2) Beams
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Fire Rated Security Box, 0.48 cu ft, 9.1 lb, Keyed Lock (6109)
- BEASTWIRE BY SPACEGUARD 4-Sided Pallet Rack Enclosure W/Bi-Parting Doors, 120"W X 42"D X 120"H (RS4B104210)
- ZORO SELECT Galvanized Pipe, Steel, 1.5 in Pipe Size, 48000 lb Tensile Strength (4NXW7)
- 80/20 Inside Corner Bracket, 4 Hole W/Support (14058)
- TENNSCO Boltless Shelf, 36"D x 36"W x 2"H, Steel (ZBES-3636D)
- TENNSCO Record Archive Shelving, 30"D x 42"W x 84"H, 4 Shelves, Steel (ZB423084-4)
- TENNSCO Z-Line Additional Perf. Steel Shelf W/ Clips, 48"Wx24"Dx1 5/16"H, Gry (ZMPS-4824-MGY)
- TENNSCO Boltless Shelving Unit, 30-5/8"D x 48-5/8"W x 84"H, 3 Shelves, Steel (ZLE7-4830S-3W)
- TENNSCO Boltless Shelving Unit, 36-5/8"D x 96-5/8"W x 84"H, 3 Shelves, Steel (ZLC7-9636S-3W)
- TENNSCO Boltless Shelving Unit, 36"D x 72"W x 72"H, 5 Shelves, Carbon Steel (RXHS-723672)
- GLOBAL EQUIPMENT Global Industrial„¢ 36" Long Gray Single Rivet Beam (RS3)
- Tennsco Boltless Shelving