Shop All Boltless Shelving
Tennsco
Boltless Shelf, 12"D x 48"W, Carbon Steel
Mfr # ZAES-4812W
Zoro # G5668616
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelf Style Single Straight
- Overall Height 1 1/8 in
- Overall Width 48 in
- Overall Depth 12 in
- No. of Shelves 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tennsco
- MFR # ZAES-4812W
- Zoro # G5668616
- Country of Origin United States
- Category Boltless Shelving
Dimensions
Overall Height | 1 1/8 in |
Overall Width | 48 in |
Overall Depth | 12 in |
Depth | 12" |
Width | 48" |
Description
Shelf, Gray, Decking Style Wire, Steel, Zinc Plated Decking Finish, 5 ga, Single Straight, Zinc Plated, Frame Material Steel, Overall Height 1 1/8 in, Overall Width 48 in, Overall Depth 12 in, Load Capacity 500 lb, Includes (2) Beams
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Plastic Divider, Black, 15 3/4 in L, Not Applicable W, 7 1/4 in H, 6 PK (DS93080CO)
- LITTLE GIANT Machine Table, Steel, 36" W, 42" Height, 2000 lb., Straight (MT1-2436-42)
- DURHAM MFG Small Compartment box, 17 opening, for small part storage, individual (227-95-IND)
- DURHAM MFG Prime Cold Rolled Steel Revolving Storage Bin, Multiple Sizes D x 65 3/4 in H x Multiple Sizes W (1700-95)
- TENNSCO Boltless Shelf, 24"D x 48"W x 1-1/8"H, Steel (ZDES-4824D SAND)
- TENNSCO Boltless Shelving Unit, 15-5/8"D x 36-5/8"W x 84"H, 5 Shelves, Carbon Steel (ZA7-3615S-5D)
- TENNSCO Boltless Shelving Unit, 36-5/8"D x 60-5/8"W x 84"H, 5 Shelves, Steel (ZB7-6036S-5D)
- TENNSCO Boltless Shelf, 24"D x 36"W x 3"H, Steel (RXHS-3624)
- TENNSCO Boltless Shelf, 24"D x 96"W x 3"H, Steel (RXHS-9624)
- TENNSCO Boltless Shelving Unit, 18-5/8"D x 72-5/8"W x 84"H, 5 Shelves, Steel (ZB7-7218S-5D)
- EDSAL Boltless Shelving Unit, 33"D x 69"W x 60"H, 3 Shelves, Steel (RL6923)
- Tennsco Boltless Shelving