Shop All Boltless Shelving
Tennsco
Boltless Shelf, 12"D x 36"W x 2-1/4"H, Steel
Mfr # ZBES-3612D
Zoro # G5773573
product price: $19.95
/ea
$19.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 2 1/4 in
- Overall Width 36 in
- Overall Depth 12 in
- No. of Shelves 1
- Number of Shelves 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennsco
- MFR # ZBES-3612D
- Zoro # G5773573
- Country of Origin United States
- Category Boltless Shelving
Dimensions
Overall Height | 2 1/4 in |
Overall Width | 36 in |
Overall Depth | 12 in |
Depth | 12" |
Width | 36" |
Height | 2-1/4" |
Description
Shelf, Gray, Particleboard, Unfinished Decking Finish, Single Straight, Zinc Plated, Frame Material Steel, Overall Height 2 1/4 in, Overall Width 36 in, Overall Depth 12 in, Load Capacity 1,000 lb, Includes (4) Beams
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAMCO Mobile Table, 2400 lb., 49 in. L, 37 in. W (LX448P600GP)
- TENNSCO Wardrobe Locker, 18 in W, 21 in D, 78 in H, (1) Tier, (1) Wide, Medium Gray (STS-182172-1MG)
- AKRO-MILS Plastic Label Holder, Clear, 5 3/4 in L, 4 3/4 in W, 6 PK (35010)
- IRSG Rolling Rack with grid shelf;5" Casters (2 swvl/2 brk) (EZR-250K2-K4-LZ)
- TENNSCO Boltless Shelf, 12"D x 36"W, Carbon Steel (ZMS-3612)
- TENNSCO Boltless Shelf, 24"D x 72"W x 2-1/4"H, Steel (ZBES-7224)
- TENNSCO Boltless Shelf, 24"D x 48"W, Carbon Steel (ZAES-4824D)
- TENNSCO Boltless Shelving Unit, 15-5/8"D x 48-5/8"W x 84"H, 5 Shelves, Steel (ZAH7-4815S-5W)
- TENNSCO Boltless Shelving Unit, 24-5/8"D x 84-5/8"W x 84"H, 3 Shelves, Steel (ZLC7-8424S-3)
- TENNSCO Boltless Shelving Unit, 18-5/8"D x 72-5/8"W x 84"H, 4 Shelves, Steel (ZV7-7218S-4D SAND)
- TENNSCO Boltless Shelf, 18"D x 48"W, Carbon Steel (ZAES-4818D)
- Tennsco Boltless Shelving