Shop All Boltless Shelving
Tennsco
Boltless Shelf, 12"D x 36"W x 1-1/8"H, Steel
Mfr # ZDES-3612D SAND
Zoro # G5608942
product price: $19.39
/ea
$19.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 1 1/8 in
- Overall Width 36 in
- Overall Depth 12 in
- No. of Shelves 1
- Number of Shelves 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennsco
- MFR # ZDES-3612D SAND
- Zoro # G5608942
- Country of Origin United States
- Category Boltless Shelving
Dimensions
Overall Height | 1 1/8 in |
Overall Width | 36 in |
Overall Depth | 12 in |
Depth | 12" |
Width | 36" |
Height | 1-1/8" |
Details
Item | Shelf |
No. of Shelves | 1 |
Number of Shelves | 1 |
Material | Steel |
Decking Material | Particleboard |
Color | Sand |
Shelf Capacity | 600 lb |
Item - Boltless Shelving Accessories | Shelf |
Shelf Configuration | Single Straight |
Decking | Particleboard |
Finish - Shelving and Racks | Powder Coated |
Includes | (4) Shelf Supports, Shelf |
Load Capacity | 600 lb |
Frame Material | Steel |
Decking Finish | Unfinished |
Frame Finish | Zinc Plated |
Description
Shelf, Sand, Particleboard, Unfinished Decking Finish, Single Straight, Zinc Plated, Frame Material Steel, Overall Height 1 1/8 in, Overall Width 36 in, Overall Depth 12 in, Load Capacity 600 lb, Includes (4) Shelf Supports, Shelf
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Structural Pipe Fitting, Rail Support, Cast Iron, 1.5 in Pipe Size, 50000 lb Tensile Strength (30LX63)
- VESTIL Fork Mount Drum Gripper- 55 Gal Steel (FDG-55)
- QUANTUM STORAGE SYSTEMS 150 lb Storage Bin, Polyethylene, 12 3/8 in W, 5 7/8 in H, 19 3/4 in L, Red (QMS531RD)
- LITTLE GIANT Fixed Work Table, Steel, 48" W, 30" D (MTH1-3048-36)
- TENNSCO Boltless Shelf, 24"D x 36"W x 3"H, Steel (RXHS-3624)
- TENNSCO Boltless Shelving Unit, 30"D x 42"W x 60"H, 3 Shelves, Steel (ZKMS-423060)
- TENNSCO Footplate, 1-1/2"D x 2-3/4"W x 2-3/8"H, Steel (DZFP)
- TENNSCO Boltless Shelving Unit, 24"D x 72"W x 84"H, 5 Shelves, Carbon Steel (RXHS-722484MED GR)
- TENNSCO Boltless Shelf, 24"D x 36"W, Carbon Steel (ZAES-36)
- TENNSCO Boltless Shelving Unit, 24-5/8"D x 42-5/8"W x 84"H, 5 Shelves, Steel (ZB7-4224S-5D)
- GLOBAL INDUSTRIAL 3 Shelf, Heavy Duty Boltless Shelving, Add On, Solid Deck, 72inW x 24inD x 84inH (785582GY)
- Tennsco Boltless Shelving