Shop All Boltless Shelving
Tennsco
Boltless Shelf, 12"D x 36"W x 1-1/8"H, Carbon Steel
Mfr # ZAES-3612W
Zoro # G5561053
product price: $25.99
/ea
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelf Style Single Straight
- Overall Height 1 1/8 in
- Overall Width 36 in
- Overall Depth 12 in
- No. of Shelves 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennsco
- MFR # ZAES-3612W
- Zoro # G5561053
- Country of Origin United States
- Category Boltless Shelving
Dimensions
Overall Height | 1 1/8 in |
Overall Width | 36 in |
Overall Depth | 12 in |
Width | 36" |
Depth | 12" |
Height | 1-1/8" |
Description
Shelf, Gray, Decking Style Wire, Steel, Zinc Plated Decking Finish, 5 ga, Single Straight, Zinc Plated, Frame Material Steel, Overall Height 1 1/8 in, Overall Width 36 in, Overall Depth 12 in, Load Capacity 600 lb, Includes (2) Beams
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEXEL ESD, 4 Tier, Wire Shelving Starter Unit, 48W x 12D x 54H (12485ESD)
- AKRO-MILS Divider Box, Red, Industrial Grade Polymer, 16 1/2 in L, 10 7/8 in W, 4 in H (33164RED)
- MONARCH SPECIALTIES Coat Rack, Hall Tree, Free Standing, 12 Hooks, Entryway, 70"H, Bedroom, Metal, Black, Transitional (I 2019)
- 80/20 Slotted Corner Bracket 2 Hole 42mm (14083)
- TENNSCO Boltless Shelving Unit, 15-5/8"D x 36-5/8"W x 84"H, 5 Shelves, Carbon Steel (ZA7-3615S-5D)
- TENNSCO Boltless Shelving Unit, 24"D x 36"W x 84"H, 5 Shelves, Steel (ZM7-3624S-5D)
- TENNSCO Boltless Shelving Unit, 36"D x 72"W x 84"H, 5 Shelves, Carbon Steel (RXHS-723684MED GR)
- TENNSCO Boltless Shelving Unit, 24-5/8"D x 48-5/8"W x 84"H, 3 Shelves, Steel (ZLE7-4824S-3W)
- TENNSCO Boltless Shelving Unit, 12"D x 48"W x 84"H, 5 Shelves, Carbon Steel (ZA7-4812S-5D)
- TENNSCO Boltless Shelving Unit, 24"D x 48"W x 72"H, 5 Shelves, Carbon Steel (RXHS-482472MED GR)
- TENNSCO Boltless Shelving Unit, 15-5/8"D x 48-5/8"W x 84"H, 5 Shelves, Carbon Steel (ZA7-4815S-5D)
- Tennsco Boltless Shelving