Shop All Boltless Shelving
Tennsco
Boltless Shelf, 12"D x 36"W, Carbon Steel
Mfr # ZMS-3612
Zoro # G5726113
product price: $25.99
/ea
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelf Style Single Straight
- Overall Height 1 5/16 in
- Overall Width 36 in
- Overall Depth 12 in
- No. of Shelves 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennsco
- MFR # ZMS-3612
- Zoro # G5726113
- Country of Origin United States
- Category Boltless Shelving
Dimensions
Overall Height | 1 5/16 in |
Overall Width | 36 in |
Overall Depth | 12 in |
Width | 36" |
Depth | 12" |
Overall WxD | 36 in x 12 in |
Description
Shelf, Gray, Steel, Powder Coated Decking Finish, 22 ga, Single Straight, Powder Coated, Frame Material Steel, Overall Height 1 5/16 in, Overall Width 36 in, Overall Depth 12 in, Load Capacity 750 lb, Includes (4) Shelf Clips
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO Shelf, 24 in D, 72 in W (BPB-72-24)
- BETA Tubular Spark-Plug Wrench, 13/16" (009550021)
- DURHAM MFG Steel Enclosed Bin Shelving, 34 in W x 62 1/2 in H x 12 1/4 in D, 16 Shelves, Gray (022-95)
- METRO Industrial Plastic Shelving Wedges (MQ9985)
- TENNSCO Boltless Shelving Unit, 24-5/8"D x 96-5/8"W x 84"H, 3 Shelves, Steel (ZLC7-9624S-3W)
- TENNSCO Boltless Shelf, 15"D x 48"W, Carbon Steel (ZAES-4815D)
- TENNSCO Boltless Shelving Unit, 24"D x 48"W x 84"H, 5 Shelves, Carbon Steel (RXHS-482484MED GR)
- TENNSCO Boltless Shelf, 18"D x 36"W x 1-1/8"H, Carbon Steel (ZAES-3618D)
- TENNSCO Boltless Shelving Unit, 36-5/8"D x 72-5/8"W x 60"H, 3 Shelves, Steel (ZLE5-7236S-3W)
- TENNSCO Boltless Shelf, 12"D x 48"W, Carbon Steel (ZAES-4812D)
- TENNSCO Boltless Shelving Unit, 24-5/8"D x 96-5/8"W x 60"H, 3 Shelves, Steel (ZLE5-9624S-3D)
- Tennsco Boltless Shelving