Shop All Workbenches
Tennsco
Bolted Workbenches, Shop Top, 60" W, 33-3/4" Height, 1900 lb., Straight
Mfr # WBA-1-3660C
Zoro # G2242427
product price: $407.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$407.99
Free 30-Day Returns
Key Features
- Workbench/Table Adjustment Bolted
- Workbench/Work Table Type Compressed Wood Top Work Bench with Adjustable Legs
- Load Capacity 1900 lb.
- Workbench/Table Leg Type Straight
- Width 60"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennsco
- MFR # WBA-1-3660C
- Zoro # G2242427
- Country of Origin United States
- Category Workbenches
Dimensions
Width | 60" |
Depth | 36" |
Height | 33-3/4" |
Overall Width | 60 in |
Overall Depth | 36 in |
Height Adjustment Mechanism | Bolted |
Overall WxD | 60 in x 36 in |
Height Adjustment Increments | 1 1/2 in |
Height Adjustability | Adjustable Height |
Minimum Adjustable Height | 27 7/8 in |
Overall Height Range | 27 7/8 in to 37 1/8 in |
Maximum Adjustable Height | 37 1/8 in |
Description
Workbench, Height Adjustability Adjustable Height, Top Material Tempered Hardwood, Assembly Unassembled, Color Gray, Frame Material Steel, Leg Type Straight Leg, Maximum Adjustable Height 37 1/8 in, Minimum Adjustable Height 27 7/8 in, Non-Metal Top Thickness 1 3/4 in, Number of Cabinets 0, Number of Drawers 0, Number of Knockouts 4, Included Components Stringer, Number of Outlets 0, Number of Shelves 0, Overall Depth 36 in, Overall Fixed Height Not Applicable, Overall Load Capacity 1,900 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BK RESOURCES Work Table Stainless Steel Undershelf, Plastic feet 5" Riser 36"x24" (SVTR5-3624)
- AKRO-MILS Steel Louvered Panel, 18 in W x 5/16 in D x 61 in H, Gray (30118)
- GLOBAL EQUIPMENT 110 Gal Drum Storage Safety Cabinet-Manual Close w/ Rollers (EDZ-110)
- ORBIS Green Attached Lid Container, Plastic (FP182 GREEN)
- TENNSCO Electronic Work Bench, Butcher Block, 72" W, 33-3/4" Height, 2000 lb., Panel (EB-2-3672M)
- TENNSCO Work Bench, Steel, 72" W, 33-1/2" Height, 1800 lb., Flared (WB-1-3072S)
- TENNSCO Electronic Work Bench, Butcher Block, 72" W, 33-3/4" Height, 2000 lb., Panel (EB-2-3072M)
- TENNSCO Work Bench, Steel, 72" W, 33-1/2" Height, 1800 lb., Flared (WB-1-3672S)
- TENNSCO Work Bench, Steel, 48" W, 33-1/2" Height, 4000 lb., Flared (WB-1-3048S)
- TENNSCO Bolted Work Bench, Steel, 60" W, 33-1/2" Height, 2500 lb., Straight (WBA-1-3060S)
- JAMCO Workbenches, Stainless Steel, 72" W, 35" Height, 1500 lb., Straight (YE372)
- Tennsco Workbenches