Shop All Workbenches
Tennsco
Bolted Workbenches, Butcher Block, 60" W, 33-3/4" Height, 3800 lb., Straight
Mfr # WBA-1-3660W
Zoro # G5750561
Item requires special delivery charges. A $165.00 per item surcharge will be applied.
$685.99
Free 30-Day Returns
Key Features
- Workbench/Table Adjustment Bolted
- Workbench/Work Table Type Adjustable Leg Workbench
- Load Capacity 3800 lb.
- Workbench/Table Leg Type Straight
- Width 60"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tennsco
- MFR # WBA-1-3660W
- Zoro # G5750561
- Country of Origin United States
- Category Workbenches
Dimensions
Width | 60" |
Depth | 36" |
Height | 33-3/4" |
Overall Depth | 36 in |
Overall Width | 60 in |
Height Adjustment Increments | 1 1/2 in |
Height Adjustability | Adjustable Height |
Overall Height Range | 27 7/8 in to 37 1/8 in |
Maximum Adjustable Height | 37 1/8 in |
Height Adjustment Mechanism | Bolted |
Minimum Adjustable Height | 27 7/8 in |
Overall WxD | 60 in x 36 in |
Description
Workbench, Height Adjustability Adjustable Height, Top Material Laminated Hardwood Butcher Block, Assembly Unassembled, Color Gray, Frame Material Steel, Leg Type Straight Leg, Maximum Adjustable Height 37 1/8 in, Minimum Adjustable Height 27 7/8 in, Non-Metal Top Thickness 1 3/4 in, Number of Cabinets 0, Number of Drawers 0, Number of Knockouts 4, Included Components Stringer, Number of Outlets 0, Number of Shelves 0, Overall Depth 36 in, Overall Fixed Height Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wire Shelving Unit, 18"D x 24"W x 85"H, 4 Shelves, Chrome (2KPD6)
- QUANTUM STORAGE SYSTEMS 60 lb Hang & Stack Storage Bin, Polypropylene, 8 1/4 in W, 7 in H, Blue, 14 3/4 in L (QUS240BL)
- QUANTUM STORAGE SYSTEMS 175 lb Storage Bin, Polypropylene, 23 7/8 in W, 17 1/2 in H, Blue, 41 7/8 in L (QRB246BL)
- EKENA MILLWORK Embrey Steel Bracket, Stainless Steel 2"W x 6"D x 3 3/4"H (BKTM02X06X03EBSS)
- TENNSCO Bolted Work Bench, Steel, 72" W, 33-1/2" Height, 1800 lb., Straight (WBA-1-3072S)
- TENNSCO Work Bench, Steel, 96" W, 33-1/2" Height, 4000 lb., Flared (WB-1-3096S)
- TENNSCO Bolted Workbench, Steel, 96 in W, 35-3/8 in to 41-3/8 in Height, 3,000 lb, Straight (WBAT-1-3096S)
- TENNSCO Bolted Workbench, Steel, 48 in W, 35-3/8 in to 41-3/8 in Height, 4,000 lb, Straight (WBAT-1-3048S)
- TENNSCO Bolted Workbenches, Shop Top, 48" W, 33-3/4" Height, 2400 lb., Straight (WBA-1-3048C)
- TENNSCO Electronic Work Bench, Laminate, 72" W, 33-1/2" Height, 1200 lb., Panel (EB-2-3672P)
- BENCHPRO Bolted Workbenches, Stainless Steel, 96" W, 30" to 36" Height, 6600 lb., Straight (KN3096+LP)
- Tennsco Workbenches