Shop All Workbenches
Tennsco
Bolted Workbench, Steel, 96 in W, 35-3/8 in to 41-3/8 in Height, 3,000 lb, Straight
Mfr # WBAT-1-3096S
Zoro # G2177780
product price: $441.99
/ea
Item requires special delivery charges. A $235.00 per item surcharge will be applied.
$441.99
Free 30-Day Returns
Key Features
- Workbench/Table Adjustment Bolted
- Workbench/Work Table Type Freestanding
- Load Capacity 3,000 lb
- Workbench/Table Leg Type Straight
- Width 96 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennsco
- MFR # WBAT-1-3096S
- Zoro # G2177780
- Country of Origin United States
- Category Workbenches
Dimensions
Width | 96 in |
Depth | 30 in |
Height | 35-3/8 in to 41-3/8 in |
Overall Width | 96 in |
Overall Depth | 30 in |
Overall Height Range | 35 3/8 in to 41 3/8 in |
Overall WxD | 96 in x 30 in |
Height Adjustment Mechanism | Bolted |
Maximum Adjustable Height | 41 3/8 in |
Height Adjustability | Adjustable Height |
Minimum Adjustable Height | 35 3/8 in |
Description
Workbench, Height Adjustability Adjustable Height, Top Material Steel, Assembly Unassembled, Color Gray, Frame Material Steel, Leg Type Straight Leg, Maximum Adjustable Height 41 3/8 in, Minimum Adjustable Height 35 3/8 in, Non-Metal Top Thickness Not Applicable, Number of Cabinets 0, Number of Drawers 0, Number of Knockouts 4, Included Components Stringer, Number of Outlets 0, Number of Shelves 0, Overall Depth 30 in, Overall Fixed Height Not Applicable, Overall Load Capacity 3,000 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL CABINETS USA 24 ga. Steel Storage Cabinet, 36" W, 72" H (FS-36-C)
- HOLLAENDER Structural Pipe Fitting, Adjustable Tee-E, Aluminum, 1.25 in Pipe Size, 32510 lb Tensile Strength (17E-7)
- WIRECRAFTERS Welded Wire Partition, 3 sided, hinge door (883RW)
- JAMCO Fixed Work Table, Steel, 48" W, 24" D (WS248GP)
- TENNSCO Workbench, Steel, 48 in W, 33 1/2 in Height, 4,000 lb, Flared (WB-1-3648S)
- TENNSCO Work Bench with Butcher Block Top and Flared Legs, Butcher Block, 60" W, 33-3/4" Height, 3800 lb. (WB-1-3060W)
- TENNSCO Work Bench, Steel, 60" W, 33-1/2" Height, 2500 lb., Flared (WB-1-3660S)
- TENNSCO Workbench, Butcher Block, 72 in W, 33 3/4 in Height, 3,600 lb, Pedestal (MWB-4-3072M)
- TENNSCO Bolted Work Bench, Steel, 72" W, 33-1/2" Height, 1800 lb., Straight (WBA-1-3072S)
- TENNSCO Bolted Plastic Top Work Bench with Adjustable Legs, Laminate, 96" W, 33-1/2" Height, 2400 lb. (WBA-1-3696P)
- PRO-LINE Hand Crank Ergonomic Work Benches, ESD Laminate, 72" W, 30" to 42" Height, 330 lb., Cantilever (BIB18)
- Tennsco Workbenches