Shop All Workbenches
Tennsco
Bolted Workbench, Steel, 48 in W, 27-7/8 in to 35-3/8 in Height, 4,000 lb, Straight
Mfr # WBA-1-3648S
Zoro # G5520663
Item requires special delivery charges. A $280.00 per item surcharge will be applied.
$378.99
Free 30-Day Returns
Key Features
- Workbench/Table Adjustment Bolted
- Workbench/Work Table Type Freestanding
- Load Capacity 4,000 lb
- Workbench/Table Leg Type Straight
- Width 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tennsco
- MFR # WBA-1-3648S
- Zoro # G5520663
- Country of Origin United States
- Category Workbenches
Dimensions
Width | 48 in |
Depth | 36 in |
Height | 27-7/8 in to 35-3/8 in |
Overall Width | 48 in |
Overall Depth | 36 in |
Overall WxD | 48 in x 36 in |
Minimum Adjustable Height | 27 7/8 in |
Overall Height Range | 27 7/8 in to 35 3/8 in |
Height Adjustability | Adjustable Height |
Maximum Adjustable Height | 35 3/8 in |
Height Adjustment Mechanism | Bolted |
Description
Workbench, Height Adjustability Adjustable Height, Top Material Steel, Assembly Unassembled, Color Gray, Frame Material Steel, Leg Type Straight Leg, Maximum Adjustable Height 35 3/8 in, Minimum Adjustable Height 27 7/8 in, Non-Metal Top Thickness Not Applicable, Number of Cabinets 0, Number of Drawers 0, Number of Knockouts 4, Included Components Stringer, Number of Outlets 0, Number of Shelves 0, Overall Depth 36 in, Overall Fixed Height Not Applicable, Overall Load Capacity 4,000 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS Four-sided 4"W x 36"H Pegboard Tower W/ Revolving 14.5" Base (700223-BLK)
- ZORO SELECT Shelf Push Handle 18", Chrome (5GRR2)
- AKRO-MILS Plastic Divider, Black, 15 5/16 in L, Not Applicable W, 7 3/16 in H, 6 PK (41228)
- AKRO-MILS 200 lb Storage Bin, Plastic, 12 3/8 in W, 8 in H, 20 in L, Blue (30281BLUE)
- TENNSCO Work Bench, Steel, 72" W, 33-1/2" Height, 1800 lb., Flared (WB-1-3072S)
- TENNSCO Bolted Plastic Top Work Bench with Adjustable Legs, Laminate, 96" W, 33-1/2" Height, 2400 lb. (WBA-1-3696P)
- TENNSCO Electronic Work Bench, Butcher Block, 72" W, 33-3/4" Height, 2000 lb., Panel (EB-2-3672M)
- TENNSCO Electronic Work Bench, Butcher Block, 72" W, 33-3/4" Height, 2000 lb., Panel (EB-2-3072M)
- TENNSCO Workbenches, Shop Top, 72" W, 33-3/4" Height, 1500 lb., Flared (WB-1-3672C)
- TENNSCO Workbench, Steel, 72 in W, 32 in Height, 1,800 lb, Flared (WB-1-3072S/S-72)
- HALLOWELL Bolted Heavy-Duty Adjustable Leg Work Benches, Shop Top, 72" W, 34" Height, 4000 lb., Straight (HWB7236E-ME)
- Tennsco Workbenches