Shop All Workbenches
Tennsco
Bolted Workbench, Shop Top, 72 in W, 35-3/8 in to 41-3/8 in Height, 1,500 lb, Straight
Mfr # WBAT-1-3672C
Zoro # G2178060
product price: $674.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$674.99
Free 30-Day Returns
Key Features
- Workbench/Table Adjustment Bolted
- Workbench/Work Table Type Freestanding
- Load Capacity 1,500 lb
- Workbench/Table Leg Type Straight
- Width 72 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennsco
- MFR # WBAT-1-3672C
- Zoro # G2178060
- Country of Origin United States
- Category Workbenches
Dimensions
Width | 72 in |
Depth | 36 in |
Height | 35-3/8 in to 41-3/8 in |
Overall Depth | 36 in |
Overall Width | 72 in |
Overall Height Range | 35 3/8 in to 41 3/8 in |
Overall WxD | 72 in x 36 in |
Minimum Adjustable Height | 35 3/8 in |
Maximum Adjustable Height | 41 3/8 in |
Height Adjustability | Adjustable Height |
Height Adjustment Mechanism | Bolted |
Description
Workbench, Height Adjustability Adjustable Height, Top Material Shop Top, Assembly Unassembled, Color Gray, Frame Material Steel, Leg Type Straight Leg, Maximum Adjustable Height 41 3/8 in, Minimum Adjustable Height 35 3/8 in, Non-Metal Top Thickness 1 3/4 in, Number of Cabinets 0, Number of Drawers 0, Number of Knockouts 4, Included Components Stringer, Number of Outlets 0, Number of Shelves 0, Overall Depth 36 in, Overall Fixed Height Not Applicable, Overall Load Capacity 1,500 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MESA SAFE Mesa Safe MFL2714E Depository Safe Single Door Electronic Lock (MFL2714E)
- RUBBERMAID COMMERCIAL Round Storage Container, 4 qt (FG572124CLR)
- 80/20 Connecting Screws (Cs) M12 X 30mm (13004)
- AKRO-MILS 20 lb Shelf Storage Bin, Plastic, 8 3/8 in W, 4 in H, 17 7/8 in L, Yellow (30158YELLO)
- TENNSCO Bolted Work Bench, Steel, 96" W, 33-1/2" Height, 4000 lb., Straight (WBA-1-3696S)
- TENNSCO Work Bench with Butcher Block Top and Flared Legs, Butcher Block, 60" W, 33-3/4" Height, 3800 lb. (WB-1-3060W)
- TENNSCO Electronic Work Bench, Laminate, 72" W, 33-1/2" Height, 1200 lb., Panel (EB-2-3672P)
- TENNSCO Bolted Workbench, Steel, 48 in W, 35-3/8 in to 41-3/8 in Height, 4,000 lb, Straight (WBAT-1-3048S)
- TENNSCO Workbench, Steel, 72 in W, 32 in Height, 1,800 lb, Flared (WB-1-3672S/S-72)
- TENNSCO Bolted Work Bench, Steel, 60" W, 33-1/2" Height, 2500 lb., Straight (WBA-1-3060S)
- BENCHPRO Bolted Roosevelt Series Work Benches, Particleboard, 120" W, 30" to 36" Height, 1600 lb., Straight (RPB36120)
- Tennsco Workbenches