Shop All Workbenches
Tennsco
Bolted Work Bench, Steel, 72" W, 33-1/2" Height, 1800 lb., Straight
Mfr # WBA-1-3672S
Zoro # G2242479
original price:
$701.50
39% off
new price: $423.99
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.
$423.99
Free 30-Day Returns
Key Features
- Workbench/Table Adjustment Bolted
- Workbench/Work Table Type Steel Top with Adjustable Legs
- Load Capacity 1800 lb.
- Workbench/Table Leg Type Straight
- Width 72"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennsco
- MFR # WBA-1-3672S
- Zoro # G2242479
- Country of Origin United States
- Category Workbenches
Dimensions
Width | 72" |
Depth | 36" |
Height | 33-1/2" |
Overall Depth | 36 in |
Overall Width | 72 in |
Height Adjustability | Adjustable Height |
Height Adjustment Increments | 1 1/2 in |
Overall WxD | 72 in x 36 in |
Overall Height Range | 27 7/8 in to 36 7/8 in |
Height Adjustment Mechanism | Bolted |
Minimum Adjustable Height | 27 7/8 in |
Maximum Adjustable Height | 36 7/8 in |
Description
Workbench, Height Adjustability Adjustable Height, Top Material Steel, Assembly Unassembled, Color Gray, Frame Material Steel, Leg Type Straight Leg, Maximum Adjustable Height 36 7/8 in, Minimum Adjustable Height 27 7/8 in, Non-Metal Top Thickness Not Applicable, Number of Cabinets 0, Number of Drawers 0, Number of Knockouts 4, Included Components Stringer, Number of Outlets 0, Number of Shelves 0, Overall Depth 36 in, Overall Fixed Height Not Applicable, Overall Load Capacity 1,800 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PELICAN Pallet Cushion, Blue With T-Nut, PK96 (SKID MATE)
- ZORO SELECT Double Rod Pegboard Hook, 8-1/4 In, PK5 (5TPG8)
- TE-CO T-Slot Nut, 7/8"-9X1" (41488)
- ZORO SELECT Drum Bung Socket, 1/2 In, Bronze (BUNG-S-B2)
- TENNSCO Electronic Work Bench, Steel, 72" W, 33-1/2" Height, 1800 lb., Panel (EB-2-3072S)
- TENNSCO Bolted Work Bench, Steel, 60" W, 33-1/2" Height, 2500 lb., Straight (WBA-1-3060S)
- TENNSCO Bolted Workbenches, Butcher Block, 48" W, 33-3/4" Height, 4000 lb., Straight (WBA-1-3048W)
- TENNSCO Bolted Workbench, Butcher Block, 72 in W, 35-3/8 in to 41-3/8 in Height, 3,600 lb, Straight (WBAT-1-3072W)
- TENNSCO Work Bench, Steel, 72" W, 33-1/2" Height, 1800 lb., Flared (WB-1-3672S)
- TENNSCO Workbench, Butcher Block, 72 in W, 33 3/4 in Height, 3,600 lb, Pedestal (MWB-4-3072M)
- TENNSCO Bolted Workbenches, Butcher Block, 72" W, 33-3/4" Height, 3600 lb., Straight (WBA-1-3672W)
- Tennsco Workbenches