Shop All Bookcases & Bookshelves
Tennsco
B78PY Putty 6 Shelf Metal Bookcase - 34 1/2'' x 13 1/2'' x 78''
Mfr # 847TNNB78PY
Zoro # G611175989
product price: $661.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$661.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennsco
- MFR # 847TNNB78PY
- Zoro # G611175989
- Country of Origin China
- Category Bookcases & Bookshelves
Description
Solve your storage problems with this Tennsco B78PY putty 6 shelf metal bookcase. This putty bookcase is perfect for your office or storage area. It features an open design that allows easy access to the contents. The straight sides and back allow for flush alignment with counters cabinets or other bookcases. Inside the bookcase are 6 shelves that are perfect for storing books extra reams of paper or other office supplies. Thanks to its adjustable interior shelves you can choose the layout that works best for you!**Plus this bookcase ships fully assembled to make setup quick and easy. It's also made from metal to withstand heavy loads and years of use. Made from 6% pre- and 19% post-consumer recycled materials this bookcase also helps you maintain a green business model.**Overall Dimensions:*Width: 34 1/2''*Depth: 13 1/2''*Height: 78''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO 36 W, 60.4 H, Dark Brown, mdf with nc paint (209-12394)
- MARTEX SOVEREIGN Bath Towel, 27 x 50 In, Ecru, PK12 (7132353)
- FLASH FURNITURE Kelista Mid-Back White Mesh Ergonomic Drafting Chair with Adjustable Foot Ring and Flip-Up Arms (BL-X-5M-D-WH-GG)
- TRUE Gasket, 959287 (959287)
- TENNSCO 6-Shelf Stationary Bookcase, 78"x34-1/2" Light Gray (B-78LG)
- TENNSCO 2-Shelf Bookcase, All Welded Steel 30"x36" Black (BC18-30 BLACK)
- TENNSCO 4-Shelf Stationary Bookcase, 52"x34-1/2" Champ/Putty (B-53CP)
- TENNSCO 2-Shelf Stationary Bookcase, 28"x34-1/2" Light Gray (B-30LG)
- TENNSCO 3-Shelf Stationary Bookcase, 40"x34-1/2" Champ/Putty (B-42CP)
- TENNSCO 5-Shelf Stationary Bookcase, 66"x34-1/2" Champ/Putty (B-66CP)
- KB 24 x 24 x 11 in. Wood 2 Door Bookcase - White (BK1562)
- Tennsco Bookcases & Bookshelves