Shop All Locker Panels, Bases & Tops
Tennsco
Assembled Locker Base, 18in.D, Sand
Mfr # CLB-3618SD
Zoro # G0152306
$58.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Locker Base
- Overall Width 36 in
- Base Type Full
- Overall Depth 18 in
- Footplate Width 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tennsco
- MFR # CLB-3618SD
- Zoro # G0152306
- Country of Origin United States
- Category Locker Panels, Bases & Tops
Dimensions
Overall Width | 36 in |
Overall Depth | 18 in |
Footplate Width | 36 in |
Overall Height | 6 in |
Fits Locker Size D | 18 in |
Depth | 18" |
Width | 36" |
Fits Locker Size W | 36 in |
For Locker Depth | 18 in |
For Locker Width | 36 in |
Overall WxDxH | 36 in x 18 in x 6 in |
Overall WxH | 36 in x 6 in |
Overall WxD | 36 in x 18 in |
Description
Locker Base, Base Type Full, Footplate Width 36 in, Number of Bases/Pedestals 1, Color Sand, For Locker Depth 18 in, For Locker Width 36 in, Overall Depth 18 in, Overall Height 6 in, Overall Width 36 in, Product Type Base, Finish Powder Coated, Assembled Assembled, Material Steel, Standards SCS Indoor Advantage(R) Certified
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL 69-1/2H Steel Coat Tree, Silver (695311)
- PRESA 10 in Black Steel Pegboard Hooks for 1/4 in Pegboards, 50 pcs (PS41210-50PK)
- 80/20 End Cap Black W/Push-Ins 1010 (2015-PLAIN)
- KRUEGER Therma Level Gauge, Tank 41" D, 1.5" NPT (H-1.5-41)
- TENNSCO End Locker Base, 12 In, Gray (EB-12 MED GRAY)
- TENNSCO Optional Locker Base, 12wx18dx6h, Sa (CLB-1218SD)
- TENNSCO Assembled Locker Base, 18in.D, Medium Gray (CLB-3618MG)
- TENNSCO Locker Sloping Top, 3 Wide, Grey (KST-3615 GRAY)
- TENNSCO Locker Sloping Top, 3 Wide, Grey (KST-3618 GRAY)
- TENNSCO Locker Sloping Top, 1 Wide, Grey (KST-1518 GRAY)
- HALLOWELL Finished End Panel, D 15 In, H 60 In, Gray (KMP1560HG)
- Tennsco Locker Panels, Bases & Tops