Shop All Locker Panels, Bases & Tops
Tennsco
Assembled Locker Base, 15in.D, Medium Gray
Mfr # CLB-3615MG
Zoro # G0152330
$58.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Locker Base
- Overall Width 36 in
- Base Type Full
- Overall Depth 15 in
- Footplate Width 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tennsco
- MFR # CLB-3615MG
- Zoro # G0152330
- Country of Origin United States
- Category Locker Panels, Bases & Tops
Dimensions
Overall Width | 36 in |
Overall Depth | 15 in |
Footplate Width | 36 in |
Overall Height | 6 in |
Fits Locker Size D | 15 in |
Width | 36" |
Depth | 15" |
Fits Locker Size W | 36 in |
Overall WxH | 36 in x 6 in |
Overall WxDxH | 36 in x 15 in x 6 in |
For Locker Width | 36 in |
Overall WxD | 36 in x 15 in |
For Locker Depth | 15 in |
Description
Locker Base, Base Type Full, Footplate Width 36 in, Number of Bases/Pedestals 1, Color Medium Gray, For Locker Depth 15 in, For Locker Width 36 in, Overall Depth 15 in, Overall Height 6 in, Overall Width 36 in, Product Type Base, Finish Powder Coated, Assembled Assembled, Material Steel, Standards SCS Indoor Advantage(R) Certified
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARDWARE RESOURCES Black 1/4" Spoon Shelf Support (1206BLK)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 48 in W, 72 in H, 24" D, 176 Bins (DC48-176-5295)
- HALLOWELL 14 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary (HW4SC8478-4CL)
- TENNSCO Upright Frame, 24 in D, 1 3/4 in W (BUF-2496)
- TENNSCO End Locker Base, 12 In, Gray (EB-12 MED GRAY)
- TENNSCO Locker Sloping Top, 1 Wide, Gray (KST-1215MG)
- TENNSCO Locker Sloping Top, 1 Wide, Grey (KST-1518 GRAY)
- TENNSCO Locker Sloping Top, 3 Wide, Grey (KST-3618 GRAY)
- TENNSCO Assembled Locker Base, 18in.D, Medium Gray (CLB-3618MG)
- TENNSCO Locker Sloping Top, 3 Wide, Grey (KST-3615 GRAY)
- EDSAL Panel Kit, Industrial, Starter (IPS4812)
- Tennsco Locker Panels, Bases & Tops