Shop All Locker Panels, Bases & Tops
Tennsco
Assembled Locker Base, 12in.D, Sand
Mfr # CLB-3612SD
Zoro # G0152349
$58.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Locker Base
- Overall Width 36 in
- Base Type Full
- Overall Depth 12 in
- Footplate Width 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tennsco
- MFR # CLB-3612SD
- Zoro # G0152349
- Country of Origin United States
- Category Locker Panels, Bases & Tops
Dimensions
Overall Width | 36 in |
Overall Depth | 12 in |
Footplate Width | 36 in |
Overall Height | 6 in |
Width | 36" |
Fits Locker Size D | 12 in |
Fits Locker Size W | 36 in |
Depth | 12" |
For Locker Depth | 12 in |
Overall WxDxH | 36 in x 12 in x 6 in |
For Locker Width | 36 in |
Overall WxH | 36 in x 6 in |
Overall WxD | 36 in x 12 in |
Description
Locker Base, Base Type Full, Footplate Width 36 in, Number of Bases/Pedestals 1, Color Sand, For Locker Depth 12 in, For Locker Width 36 in, Overall Depth 12 in, Overall Height 6 in, Overall Width 36 in, Product Type Base, Finish Powder Coated, Assembled Assembled, Material Steel, Standards SCS Indoor Advantage(R) Certified
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALLOWELL Metal Shelving Unit, 12"D x 48"W x 87"H, 8 Shelves, Steel (F7713-12HG)
- LITTLE GIANT Shop Desk, 24inWx22inD, Incld Leg Levelrs (PSR-2224-LLDR)
- DURHAM MFG Compartment Box for Small Parts Storage, Individual (117-95-RSC-IND)
- AKRO-MILS 75 lb Hang & Stack Storage Bin, Plastic, 19 7/8 in W, 12 1/2 in H, 15 1/4 in L, Blue (13017BLUE)
- TENNSCO Front Locker Base (FB-12 GRAY)
- TENNSCO Locker Sloping Top, 1 Wide, Grey (KST-1218 GRAY)
- TENNSCO Assembled Locker Base, 18in.D, Medium Gray (CLB-3618MG)
- TENNSCO Locker Sloping Top, 3 Wide, Sand (KST-3615SND)
- TENNSCO Locker Sloping Top, 3 Wide, Grey (KST-4518 GRAY)
- TENNSCO Locker Sloping Top, 3 Wide, Grey (KST-3618 GRAY)
- SALSBURY INDUSTRIES End Panel, Gray, 72inH x 18inW x 3/4inD (22233GRY)
- Tennsco Locker Panels, Bases & Tops