Shop All Locker Panels, Bases & Tops
Tennsco
Assembled Locker Base, 12in.D, Medium Gray
Mfr # CLB-3612MG
Zoro # G0152358
$55.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Locker Base
- Overall Width 36 in
- Base Type Full
- Overall Depth 12 in
- Footplate Width 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tennsco
- MFR # CLB-3612MG
- Zoro # G0152358
- Country of Origin United States
- Category Locker Panels, Bases & Tops
Dimensions
Overall Width | 36 in |
Overall Depth | 12 in |
Footplate Width | 36 in |
Overall Height | 6 in |
Depth | 12" |
Fits Locker Size D | 12 in |
Fits Locker Size W | 36 in |
Width | 36" |
For Locker Depth | 12 in |
Overall WxH | 36 in x 6 in |
For Locker Width | 36 in |
Overall WxDxH | 36 in x 12 in x 6 in |
Overall WxD | 36 in x 12 in |
Description
Locker Base, Base Type Full, Footplate Width 36 in, Number of Bases/Pedestals 1, Color Medium Gray, For Locker Depth 12 in, For Locker Width 36 in, Overall Depth 12 in, Overall Height 6 in, Overall Width 36 in, Product Type Base, Finish Powder Coated, Assembled Assembled, Material Steel, Standards SCS Indoor Advantage(R) Certified
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Mobile Bench Cabinets, 36"W, Center Shelf, Powder Coated Steel (MB3-2436-FL)
- TENNSCO Wardrobe Locker, 36 in W, 18 in D, 72 in H, (2) Tier, (3) Wide, Medium Gray (DTS-121836-CMG)
- AT-A-GLANCE Therma Level Gauge, 72"D, 12" Extn, 2"NPT (H-2-72-12)
- BULBHEAD Ruby Space Triangles 12 pk (16252-8)
- TENNSCO Assembled Locker Base, 18in.D, Medium Gray (CLB-3618MG)
- TENNSCO Optional Locker Base, 12wx18dx6h, Sa (CLB-1218SD)
- TENNSCO Locker Sloping Top, 3 Wide, Grey (KST-3618 GRAY)
- TENNSCO Front Locker Base (FB-12 GRAY)
- TENNSCO Locker Sloping Top, 1 Wide, Gray (KST-1215MG)
- TENNSCO Locker Sloping Top, 1 Wide, Grey (KST-1218 GRAY)
- HALLOWELL Bulk Storage Locker Top, 36 in W, 36 in D (4803636HG)
- Tennsco Locker Panels, Bases & Tops