Shop All Workbench Legs
Tennsco
Adj. Leg, 3Wx36Dx27-7/8 to 35-3/8H, Gray
Mfr # AL-3236 MED GREY
Zoro # G5442577
product price: $95.15
/ea
Free Shipping & Returns
$95.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 27 7/8 to 35 3/8 in
- Width 3 in
- Depth 36 in
- Material Steel
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennsco
- MFR # AL-3236 MED GREY
- Zoro # G5442577
- Country of Origin United States
- Category Workbench Legs
Dimensions
Height | 27 7/8 to 35 3/8 in |
Width | 3 in |
Depth | 36 in |
Maximum Adjustable Height | 35 3/8 in |
Height Adjustability | Adjustable Height |
Minimum Adjustable Height | 27 7/8 in |
Overall Depth | 36 in |
Overall Fixed Height | 35 3/8 in |
For Work Station Depth | 27 7/8 in to 35 3/8 in |
Overall Width | 3 in |
Height Adjustment Increments | 1 1/2 in |
Overall Height Range | 35 3/8 in : 27 7/8 in to 35 3/8 in |
Description
Adjustable Straight Leg, Color Gray, Foot Type Plain, For Use With Workbench, For Work Station Depth 27 7/8 in to 35 3/8 in, Height Adjustability Adjustable Height, Includes Adjustable Inserts, Includes Mounting Hardware No, Leg Type Leg Extender, Material Steel, Maximum Adjustable Height 35 3/8 in, Metal Material Gauge 13 ga, Minimum Adjustable Height 27 7/8 in, Overall Depth 36 in, Overall Fixed Height 35 3/8 in, Overall Load Capacity 4,000 lb, Overall Width 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 30 lb Hang & Stack Storage Bin, Polypropylene, 4 1/8 in W, 4 in H, 10 7/8 in L, Blue (QUS224BL)
- ZORO SELECT Plastic Pail Lid, White, Round, 2-3/4", PK10 (GSC76R-10)
- UNEX FLOW CELL Starter Gravity Flow Rack, 48 in D, 72 in W, 4 Shelves, Blue (FC99SW72484-S)
- MFG TRAY Molded Fiberglass Nest and Stack Tote 780008 with Wire - 42-1/2" x 20" x 14-1/4", Yellow (7800085126W)
- TENNSCO Flared Leg, 3-1/2 W x 36 D x 32 H, Sand (L-3236 SAND)
- TENNSCO Adj. Leg, 3Wx30Dx27-7/8 to 35-3/8H, Gray (AL-3230 MED GREY)
- TENNSCO Adj. Leg, 3Wx36Dx27-7/8 to 35-3/8H, Sand (AL-3236 SAND)
- TENNSCO Flared Leg, 3-1/2 W x 36 D x 32 H, Gray (L-3236 MED GREY)
- TENNSCO Post, 84 In., 2-1/16 In., Med. Gray (SUR-84)
- TENNSCO Adj. Leg, 3Wx30Dx27-7/8 to 35-3/8H, Sand (AL-3230 SAND)
- JOHN BOOS & CO Stainless Steel Shelf Leg Kit, 72W x 30D (SSB3072)
- Tennsco Workbench Components