Shop All Wire Shelf Accessories
Tennsco
Additional Shelf Level 96"x48", Wire
Mfr # ZLES-9648W
Zoro # G1971921
product price: $196.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$196.99
Free 30-Day Returns
Key Features
- Overall Depth 48 in
- Overall Width 96 in
- Overall Height 2 3/4 in
- Decking Material Steel
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennsco
- MFR # ZLES-9648W
- Zoro # G1971921
- Country of Origin United States
- Category Wire Shelf Accessories
Dimensions
Overall Depth | 48 in |
Overall Width | 96 in |
Overall Height | 2 3/4 in |
Depth | 48" |
Width | 96" |
Description
Shelf, Gray, Decking Style Wire, Steel, Zinc Plated Decking Finish, 5 ga, Single Straight, Zinc Plated, Frame Material Steel, Overall Height 2 3/4 in, Overall Width 96 in, Overall Depth 48 in, Load Capacity 1,250 lb, Includes (3) Front to Back Deck Supports, (4) Angle Beams
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS Plastic Divider, Black, 6 PK (42224)
- U.S. FUTABA White 15-in x 21-in Workstation Bracket (2-Pack) (UF.7253182150)
- STORSYSTEM Bin, Tray, Tote, Green, High Impact Polystyrene, 12.25 in W, 9 in H (CE1953FG-NK0301-1)
- KENNEDY Slide Ball Bearing Set, 1-13/16 in x 16 in, PR (82183)
- NEXEL Nexelate Wire Ledge, 42x4, Silver Epoxy (AL442EP)
- NEXEL 30L X 4H Chrome Ledge for Solid Shelves (188CP77)
- TECHNIBILT SHELVING SYSTEMS Supply/Accessory Basket, 7x15x7 (HB715)
- METRO Swivel Stem Caster, Rubber, 5 ", 200 lb. (5M)
- METRO Slanted Wire Shelf 18"W x 24"D (1824DNC-1PK)
- GLOBAL EQUIPMENT Polypropylene S60x6 Female Buttress C/W x 1" Part A Camlock Adapter (B700429)
- NEXEL Ledge for Wire Shelves, Black Epoxy, 42L x 4H (AL442B)
- Tennsco Wire Shelf Accessories