Shop All General Purpose Metal Shelving
Tennsco
Additional Shelf Level 96"x30", Wire Deck
Mfr # ZLCS-9630W
Zoro # G2002073
product price: $161.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$161.99
Free 30-Day Returns
Key Features
- Shelf Style Single Straight
- Decking Material Steel
- Overall Height 4 9/16 in
- Overall Width 96 in
- Overall Depth 30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennsco
- MFR # ZLCS-9630W
- Zoro # G2002073
- Country of Origin United States
- Category General Purpose Metal Shelving
Dimensions
Overall Height | 4 9/16 in |
Overall Width | 96 in |
Overall Depth | 30 in |
Width | 96" |
Depth | 30" |
Description
Shelf, Gray, Decking Style Wire, Steel, Zinc Plated Decking Finish, 5 ga, Single Straight, Zinc Plated, Frame Material Steel, Overall Height 4 9/16 in, Overall Width 96 in, Overall Depth 30 in, Load Capacity 1,600 lb, Includes (4) Beams
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2 mil Clear Pallet Cover, 51 in W, 49 in D, 97 in L, 50 PK (20G-514997)
- RUBBERMAID COMMERCIAL 100 gal. Stock Tank, Black, 52" L, 31" W (FG424288BLA)
- VESTIL Jumbo Manual Drum Faucet, 2" Bung (JDFT-6PKG)
- SPACECAB Medicine Cabinet, 6-Shelf 26" x 16" (ZACA11)
- TENNSCO Plywood Beam, 96, Med Grey, PR (BPB-96-MGY)
- TENNSCO Metal Shelving Unit, 24"D x 36"W x 75"H, 4 Shelves, Carbon Steel (ESPC-2436)
- TENNSCO Additional Shelf Level 96"W "x 24"D (1)
- TENNSCO Metal Shelf, 18"D x 48"W x 1-5/16"H, Carbon Steel (Q2-4818)
- TENNSCO Metal Shelving Unit, 12"D x 36"W x 75"H, 4 Shelves, Carbon Steel (ESPC-1236)
- TENNSCO Metal Shelving Unit, 18"D x 48"W x 87"H, 5 Shelves, Carbon Steel (QO5-4818S)
- ZORO SELECT Shelf S Hook, 1-5/16", Chrome, 8PPK (5GRP9)
- Tennsco General Purpose Metal Shelving