Shop All General Purpose Metal Shelving
Tennsco
Additional Shelf Level 96"x18", Particleboard
Mfr # ZLCS-9618D
Zoro # G2001741
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$89.55
Free 30-Day Returns
Key Features
- Decking Material Particleboard
- Overall Height 4 9/16 in
- Overall Width 96 in
- Overall Depth 18 in
- No. of Shelves 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tennsco
- MFR # ZLCS-9618D
- Zoro # G2001741
- Country of Origin United States
- Category General Purpose Metal Shelving
Dimensions
Overall Height | 4 9/16 in |
Overall Width | 96 in |
Overall Depth | 18 in |
Width | 96" |
Depth | 18" |
Details
Item | Shelf |
Item - Boltless Shelving Accessories | Shelf |
Decking Material | Particleboard |
No. of Shelves | 1 |
Finish | Electro Coat |
Shelf Capacity | 1,600 lb |
Color | Gray |
For Use With | Boltless Shelving |
Material | Steel |
Number of Shelves | 1 |
Finish - Shelving and Racks | Electro Coat |
Shelf Configuration | Single Straight |
Includes | (4) Beams |
Decking | Particleboard |
Load Capacity | 1,600 lb |
Frame Finish | Zinc Plated |
Frame Material | Steel |
Decking Finish | Unfinished |
Description
Shelf, Gray, Particleboard, Unfinished Decking Finish, Single Straight, Zinc Plated, Frame Material Steel, Overall Height 4 9/16 in, Overall Width 96 in, Overall Depth 18 in, Load Capacity 1,600 lb, Includes (4) Beams
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METRO Wire Shelf 24"x18", Chrome Plated (1824NC-4)
- ECONOCO Wood Platform Base, Cubbies, 60" x 16"x 6" (WD6016-MP)
- LITTLE GIANT Mobile Cantilever Rack, 30x60", 4000 lb. (CBR-3060-8PHBK)
- DURHAM MFG Super Duty Bin Cabinet, 36 in W, 78 in H, 24" D, 96 Bins (HDC36-96-4S1795)
- TENNSCO Additional Shelf Level 60"W x 24" (1)
- TENNSCO Metal Shelving Unit, 12"D x 36"W x 75"H, 5 Shelves, Carbon Steel (ESPC-6-1236)
- TENNSCO Metal Shelf, 24"D x 36"W x 1-5/16"H, Carbon Steel (Q2-3624)
- TENNSCO Additional Shelf Level 48"W x 24"D (1)
- TENNSCO Metal Shelving Unit, 18"D x 48"W x 87"H, 5 Shelves, Carbon Steel (QO5-4818S)
- TENNSCO Metal Shelving Unit, 18"D x 36"W x 87"H, 5 Shelves, Carbon Steel (QO5-3618S)
- JARKE Shelf Kit, Steel, Gray (CR-834-B)
- Tennsco General Purpose Metal Shelving