Shop All General Purpose Metal Shelving
Tennsco
Additional Shelf Level 96"W "x 24"D
Mfr # 1
Zoro # G1534425
product price: $167.99
/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Decking Material Particleboard
- Overall Width 96 in
- Overall Depth 24 in
- Finish Powder Coated
- Shelf Capacity 2150 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennsco
- MFR # 1
- Zoro # G1534425
- UPC # 094700929693
- Country of Origin United States
- Category General Purpose Metal Shelving
Dimensions
Overall Width | 96 in |
Overall Depth | 24 in |
Width (In.) | 96 |
Depth (In.) | 24 |
Depth (Ft.) | 2 |
Width (Ft.) | 8 |
Width | 96" |
Overall WxDxH | 96 in x 24 in |
Details
Item | Shelf |
Item - Bulk Rack Accessories | Shelf |
Decking Material | Particleboard |
Finish | Powder Coated |
Shelf Capacity | 2150 lb |
Color | Industrial Gray |
For Use With | Heavy Duty Boltless Bulk Storage Racks |
Includes | (2) Beams, Cross Bars |
Construction | Particleboard |
Decking | Particleboard |
Finish - Shelving and Racks | Powder Coated |
Beam Capacity (Lb.) | 2150 |
Material | Steel |
Load Capacity | 2,150 lb |
Frame Finish | Powder Coated |
Frame Material | Steel |
Description
Shelf, Color Industrial Gray, Steel Frame Material, Overall Depth 24 in, Overall Width 96 in, Particleboard Decking Material, Powder Coated Frame Finish, Includes (2) Beams, Cross Bars, Load Capacity 2,150 lb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSKY RACK & WIRE Pallet Rack Starter Unit, Teardrop, Roll Formed Style, 96 in H, 126 in W, 48 in D (184809643120S)
- EGA Solid Sheet Steel Pallet Rack Decking Die Shelf, 30"D x 46"W (M25DS-3046-LD)
- VESTIL Vertical Bar Rack 39-1/4"W x 24"L x 84-1/2"H Blue Painted Steel (VBR-9)
- MORSE Drum Lifter, 1000 lb. Load Capacity (86)
- TENNSCO Additional Shelf Level 96"W x 36"D (1)
- TENNSCO Metal Shelving Unit, 18"D x 48"W x 87"H, 5 Shelves, Carbon Steel (QO5-4818S)
- TENNSCO Metal Shelving Unit, 24"D x 36"W x 87"H, 5 Shelves, Carbon Steel (QO5-3624S)
- TENNSCO Metal Shelving Unit, 12"D x 36"W x 87"H, 5 Shelves, Carbon Steel (QC5-3612S)
- TENNSCO Metal Shelving Unit, 24"D x 36"W x 75"H, 4 Shelves, Carbon Steel (ESPC-2436)
- TENNSCO Metal Shelf, 24"D x 36"W x 1-5/16"H, Carbon Steel (Q2-3624)
- ECONOCO Linea Collection 4 Shelf Etagere in Stat (LNET1616)
- Tennsco General Purpose Metal Shelving