Shop All General Purpose Metal Shelving
Tennsco
Additional Shelf Level 84"x36", Particleboard
Mfr # ZLCS-8436D
Zoro # G2001559
product price: $106.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$106.99
Free 30-Day Returns
Key Features
- Decking Material Particleboard
- Overall Height 4 9/16 in
- Overall Width 84 in
- Overall Depth 36 in
- No. of Shelves 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennsco
- MFR # ZLCS-8436D
- Zoro # G2001559
- Country of Origin United States
- Category General Purpose Metal Shelving
Dimensions
Overall Height | 4 9/16 in |
Overall Width | 84 in |
Overall Depth | 36 in |
Width | 84" |
Depth | 36" |
Details
Item | Shelf |
Item - Boltless Shelving Accessories | Shelf |
Decking Material | Particleboard |
No. of Shelves | 1 |
Finish | Electro Coat |
Shelf Capacity | 1,750 lb |
Color | Gray |
For Use With | Boltless Shelving |
Material | Steel |
Finish - Shelving and Racks | Electro Coat |
Decking | Particleboard |
Includes | (4) Beams |
Number of Shelves | 1 |
Shelf Configuration | Single Straight |
Load Capacity | 1,750 lb |
Frame Finish | Zinc Plated |
Frame Material | Steel |
Decking Finish | Unfinished |
Description
Shelf, Gray, Particleboard, Unfinished Decking Finish, Single Straight, Zinc Plated, Frame Material Steel, Overall Height 4 9/16 in, Overall Width 84 in, Overall Depth 36 in, Load Capacity 1,750 lb, Includes (4) Beams
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLLAENDER Structural Pipe Fitting, Adjustable Elbow/Tee, Aluminum, 2 in Pipe Size, 32510 lb Tensile Strength (17-9)
- AKRO-MILS Red Plastic Lid (35241RED)
- ZORO SELECT Extended Spring Clip, 3/4 In, PK10 (5TPH0)
- HALLOWELL Wardrobe Locker, 36 in W, 18 in D, 66 in H, (1) Tier, (3) Wide, Dark Gray (U3286-1A-HG)
- TENNSCO Additional Shelf, 36 in.Wx24 in.Dx1 in.H (ES-24)
- TENNSCO Metal Shelving Unit, 24"D x 36"W x 75"H, 4 Shelves, Carbon Steel (ESPC-2436)
- TENNSCO Metal Shelving Unit, 18"D x 36"W x 75"H, 5 Shelves, Carbon Steel (ESP-1836)
- TENNSCO Metal Shelving Unit, 18"D x 36"W x 87"H, 5 Shelves, Carbon Steel (QO5-3618S)
- TENNSCO Metal Shelving Unit, 12"D x 36"W x 87"H, 5 Shelves, Carbon Steel (QO5-3612S)
- TENNSCO Metal Shelf, 24"D x 36"W x 1-5/16"H, Carbon Steel (Q2-3624)
- TENNSCO Additional Shelf Level 48"W x 24"D (1)
- Tennsco General Purpose Metal Shelving