Shop All General Purpose Metal Shelving
Tennsco
Additional Shelf Level 84"x24", Wire Deck
Mfr # ZLES-8424W
Zoro # G2002399
product price: $108.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$108.99
Free 30-Day Returns
Key Features
- Shelf Style Single Straight
- Decking Material Steel
- Overall Height 3 1/4 in
- Overall Width 84 in
- Overall Depth 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennsco
- MFR # ZLES-8424W
- Zoro # G2002399
- Country of Origin United States
- Category General Purpose Metal Shelving
Dimensions
Overall Height | 3 1/4 in |
Overall Width | 84 in |
Overall Depth | 24 in |
Depth | 24" |
Width | 84" |
Description
Shelf, Gray, Decking Style Wire, Steel, Zinc Plated Decking Finish, 5 ga, Single Straight, Zinc Plated, Frame Material Steel, Overall Height 3 1/4 in, Overall Width 84 in, Overall Depth 24 in, Load Capacity 1,500 lb, Includes (4) Beams
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Unassembled Counter Height Cabinet, 36x18x42, Gray (269870GY)
- TOTELINE Stacking Container, Gray, Fiberglass Reinforced Composite, 17 1/2 in L, 17 1/2 in W, 4 1/2 in H (8170085136)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 48 in W, 72 in H, 24" D, 0 Bins (DC48-4S14DS-95)
- BEHRENS 5 Quart Steel Pail, Galvanized Steel (1205GS)
- TENNSCO Additional Shelf Level 96"W "x 24"D (1)
- TENNSCO Metal Shelving Unit, 18"D x 36"W x 75"H, 5 Shelves, Carbon Steel (ESP-1836)
- TENNSCO Metal Shelving Unit, 18"D x 36"W x 87"H, 5 Shelves, Carbon Steel (QCH5-3618S)
- TENNSCO Metal Shelf, 12"D x 36"W x 1-5/16"H, Carbon Steel (Q2-3612)
- TENNSCO Additional Shelf Level 96"W x 36"D (1)
- TENNSCO Plywood Beam, 96, Med Grey, PR (BPB-96-MGY)
- TENNSCO Metal Shelf, 18"D x 48"W x 1-5/16"H, Carbon Steel (Q2-4818)
- Tennsco General Purpose Metal Shelving