Shop All General Purpose Metal Shelving
Tennsco
Additional Shelf Level 84"x24", Particlebd
Mfr # ZLES-8424D
Zoro # G2001629
product price: $94.99
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
$94.99
Free 30-Day Returns
Key Features
- Decking Material Particleboard
- Overall Height 3 1/4 in
- Overall Width 84 in
- Overall Depth 24 in
- No. of Shelves 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennsco
- MFR # ZLES-8424D
- Zoro # G2001629
- Country of Origin United States
- Category General Purpose Metal Shelving
Dimensions
Overall Height | 3 1/4 in |
Overall Width | 84 in |
Overall Depth | 24 in |
Depth | 24" |
Width | 84" |
Details
Item | Shelf |
Item - Boltless Shelving Accessories | Shelf |
Decking Material | Particleboard |
No. of Shelves | 1 |
Finish | Electro Coat |
Shelf Capacity | 1,500 lb |
Color | Gray |
For Use With | Boltless Shelving |
Material | Steel |
Shelf Configuration | Single Straight |
Finish - Shelving and Racks | Electro Coat |
Includes | (4) Beams |
Decking | Particleboard |
Number of Shelves | 1 |
Load Capacity | 1,500 lb |
Frame Finish | Zinc Plated |
Frame Material | Steel |
Decking Finish | Unfinished |
Description
Shelf, Gray, Particleboard, Unfinished Decking Finish, Single Straight, Zinc Plated, Frame Material Steel, Overall Height 3 1/4 in, Overall Width 84 in, Overall Depth 24 in, Load Capacity 1,500 lb, Includes (4) Beams
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS 10 lb Hang & Stack Storage Bin, Plastic, 4 1/8 in W, 3 in H, 5 3/8 in L, Clear (30210SCLAR)
- EASY TRACK EASY TRACK SHELVES 24"" (RS1423)
- TENNSCO Boltless Shelving Unit, 18-5/8"D x 48-5/8"W x 84"H, 5 Shelves, Steel (ZB7-4818S-5D)
- PRO-LINE Drawer, 15 W x 19-1/4 D x 6 in. H, Blue (MDS6-L14)
- TENNSCO Metal Shelving Unit, 12"D x 36"W x 75"H, 5 Shelves, Carbon Steel (ESPC-6-1236)
- TENNSCO Metal Shelving Unit, 12"D x 36"W x 75"H, 5 Shelves, Carbon Steel (ESP-1236)
- TENNSCO Additional Shelf Level 48"W x 24"D (1)
- TENNSCO Additional Shelf Level 60"W x 24" (1)
- TENNSCO Metal Shelving Unit, 24"D x 36"W x 87"H, 5 Shelves, Carbon Steel (QOH5-3624S)
- TENNSCO Metal Shelving Unit, 18"D x 36"W x 87"H, 5 Shelves, Carbon Steel (QO5-3618S)
- TENNSCO Metal Shelf, 18"D x 48"W x 1-5/16"H, Carbon Steel (Q2-4818)
- Tennsco General Purpose Metal Shelving