Shop All General Purpose Metal Shelving
Tennsco
Additional Shelf Level 72"x42", Wire Deck
Mfr # ZLES-7242W
Zoro # G2002338
product price: $125.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$125.99
Free 30-Day Returns
Key Features
- Shelf Style Single Straight
- Decking Material Steel
- Overall Height 3 1/4 in
- Overall Width 72 in
- Overall Depth 42 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennsco
- MFR # ZLES-7242W
- Zoro # G2002338
- Country of Origin United States
- Category General Purpose Metal Shelving
Dimensions
Overall Height | 3 1/4 in |
Overall Width | 72 in |
Overall Depth | 42 in |
Width | 72" |
Depth | 42" |
Description
Shelf, Gray, Decking Style Wire, Steel, Zinc Plated Decking Finish, 5 ga, Single Straight, Zinc Plated, Frame Material Steel, Overall Height 3 1/4 in, Overall Width 72 in, Overall Depth 42 in, Load Capacity 1,750 lb, Includes (4) Beams
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AT-A-GLANCE Level Gauge, Tank, 22 In, 1.5 In NPT (L-1.5-22)
- NEW AGE Aluminum Wall Shelf, 15"D x 36"W x 13-1/4"H, Silver (NS943)
- 80/20 Drop In T-Nut 1/4-20 Slot8 ss (13111)
- WALL CONTROL Standard Industrial Pegboard Kit, Black/Black (35-IWRK-400-BB)
- TENNSCO Additional Shelf Level 96"W x 36"D (1)
- TENNSCO Metal Shelving Unit, 12"D x 36"W x 75"H, 6 Shelves, Carbon Steel (ESP-6-1236)
- TENNSCO Metal Shelving Unit, 12"D x 36"W x 87"H, 5 Shelves, Carbon Steel (QC5-3612S)
- TENNSCO Metal Shelving Unit, 24"D x 36"W x 87"H, 5 Shelves, Carbon Steel (QOH5-3624S)
- TENNSCO Metal Shelf, 24"D x 36"W x 1-5/16"H, Carbon Steel (Q2-3624)
- TENNSCO Metal Shelving Unit, 18"D x 36"W x 87"H, 5 Shelves, Carbon Steel (QCH5-3618S)
- DURHAM MFG Metal Shelving Unit, 24"D x 48"W x 72"H, 5 Shelves, Steel (HDS-244872-95)
- Tennsco General Purpose Metal Shelving