Shop All Wire Shelf Accessories
Tennsco
Additional Shelf Level 72"x18", Wire Deck
Mfr # ZBES-7218W
Zoro # G2005320
product price: $84.99
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
$84.99
Free 30-Day Returns
Key Features
- Overall Depth 18 in
- Overall Width 72 in
- Overall Height 2 1/4 in
- Decking Material Steel
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennsco
- MFR # ZBES-7218W
- Zoro # G2005320
- Country of Origin United States
- Category Wire Shelf Accessories
Dimensions
Overall Depth | 18 in |
Overall Width | 72 in |
Overall Height | 2 1/4 in |
Depth | 18" |
Width | 72" |
Description
Shelf, Gray, Decking Style Wire, Steel, Zinc Plated Decking Finish, 5 ga, Single Straight, Zinc Plated, Frame Material Steel, Overall Height 2 1/4 in, Overall Width 72 in, Overall Depth 18 in, Load Capacity 600 lb, Includes (4) Beams
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTA-KING 2-Wall Modular In-Plant Office, 8 ft H, 12 ft W, 12 ft D, White (VK1STL-WCM12'x12' 2-Wall)
- ZORO SELECT Wire Shelving Unit, 18"D x 36"W x 72"H, 5 Shelves, Chrome (MWS361872)
- METRO Dunnage Rack, 3000 lb., Polyethylene, 60 W (HP2260PD)
- KNAPE & VOGT 20 HD L Bracket (208 WH 500)
- ZORO SELECT Wire Shelf 24"x24", Chrome (5GRX5)
- PLANO Plano Molding 1712-00 Ammo Can - 13-3/4"L x 7"W x 8-3/4"H, OD Green (171200)
- WINDMILL SLATWALL PRODUCTS Slatwall Easy Panel Anchor Core 48"W x 24"H (2 PC) Maple (EPMA)
- GLOBAL EQUIPMENT 10' High Gray Angle Post Set of 4 (790CP104)
- GLOBAL EQUIPMENT Gravity Carton Flow Roller Track Kit 48" (184200)
- GLOBAL INDUSTRIAL 48W x 18D Poly-Z-Brite Three-Sided Wire Frame (WF1848Z)
- GLOBAL EQUIPMENT 5 Gallon Water Bottle Storage Rack, 16 Bottle Capacity (797087)
- Tennsco Wire Shelving