Shop All General Purpose Metal Shelving
Tennsco
Additional Shelf Level 72"W x 48" D
Mfr # 1
Zoro # G2974246
product price: $138.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
$138.99
Free 30-Day Returns
Key Features
- Decking Material Particleboard
- Color Industrial Gray
- Material Steel
- Overall Depth 48 in
- Finish Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennsco
- MFR # 1
- Zoro # G2974246
- Country of Origin United States
- Category General Purpose Metal Shelving
Dimensions
Overall Depth | 48 in |
Overall Width | 72 in |
Width | 72" |
Depth (In.) | 48 |
Width (Ft.) | 6 |
Width (In.) | 72 |
Depth (Ft.) | 4 |
Overall WxDxH | 72 in x 48 in |
Details
Item | Shelf |
Item - Bulk Rack Accessories | Shelf |
Decking Material | Particleboard |
Color | Industrial Gray |
Material | Steel |
Finish | Powder Coated |
Shelf Capacity | 2750 lb |
Finish - Shelving and Racks | Powder Coated |
For Use With | Heavy Duty Boltless Bulk Storage Racks |
Construction | Particleboard |
Beam Capacity (Lb.) | 2750 |
Includes | (2) Beams, (2) Crossbars |
Decking | Particleboard |
Load Capacity | 2,750 lb |
Frame Finish | Powder Coated |
Frame Material | Steel |
Description
Shelf, Color Industrial Gray, Steel Frame Material, Overall Depth 48 in, Overall Width 72 in, Particleboard Decking Material, Powder Coated Frame Finish, Includes (2) Beams, (2) Crossbars, Load Capacity 2,750 lb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Divider Box, Red, Not Specified, 22-1/2 in L, 17-1/2 in W, 8 in H (DG93080RD)
- CHILDCRAFT Mobile Open Adjustable Shelving Unit with Locking Casters, 2 Shelves (1558444)
- QUANTUM STORAGE SYSTEMS 70 lb Shelf Storage Bin, Polypropylene, 8 1/4 in W, 7 in H, 18 in L, Gray (SSB463GY)
- AZAR DISPLAYS 6.25"H Chrome Wire Basket, PK2 (300620)
- TENNSCO Additional Shelf Level 72"W x 36"D (1)
- TENNSCO Metal Shelving Unit, 12"D x 36"W x 87"H, 5 Shelves, Carbon Steel (QC5-3612S)
- TENNSCO Additional Shelf Level 60"W x 24" (1)
- TENNSCO Metal Shelving Unit, 12"D x 36"W x 75"H, 4 Shelves, Carbon Steel (ESPC-1236)
- TENNSCO Metal Shelf, 18"D x 36"W x 1"H, Carbon Steel (ES-18)
- TENNSCO Metal Shelf, 24"D x 36"W x 1-5/16"H, Carbon Steel (Q2-3624)
- ECONOCO Grid Shelf 12" x 24", Epoxy Chrome, 6PK (GWEC/2412)
- Tennsco General Purpose Metal Shelving