Shop All General Purpose Metal Shelving
Tennsco
Additional Shelf Level 72"W x 36"D
Mfr # 1
Zoro # G0548527
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Decking Material Particleboard
- Overall Width 72 in
- Finish Powder Coated
- Shelf Capacity 2750 lb
- Color Industrial Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennsco
- MFR # 1
- Zoro # G0548527
- Country of Origin United States
- Category General Purpose Metal Shelving
Dimensions
Overall Width | 72 in |
Overall Depth | 36 in |
Width (Ft.) | 6 |
Depth (Ft.) | 3 |
Width | 72" |
Width (In.) | 72 |
Depth (In.) | 36 |
Overall WxDxH | 72 in x 36 in |
Details
Item | Shelf |
Item - Bulk Rack Accessories | Shelf |
Decking Material | Particleboard |
Finish | Powder Coated |
Shelf Capacity | 2750 lb |
Color | Industrial Gray |
For Use With | Heavy Duty Boltless Bulk Storage Racks |
Material | Steel |
Includes | (2) Beams, (2) Crossbars |
Construction | Particleboard |
Decking | Particleboard |
Beam Capacity (Lb.) | 2750 |
Finish - Shelving and Racks | Powder Coated |
Load Capacity | 2,750 lb |
Frame Finish | Powder Coated |
Frame Material | Steel |
Description
Shelf, Color Industrial Gray, Steel Frame Material, Overall Depth 36 in, Overall Width 72 in, Particleboard Decking Material, Powder Coated Frame Finish, Includes (2) Beams, (2) Crossbars, Load Capacity 2,750 lb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL Welded Bracket, Heavy, Length 12 In (0500088000)
- DENDESIGNS CD 0017-CH Closet-Max Closet Pole End Caps, Chrome, 1.31 in. (DE1782421)
- BUCKHORN Black Plastic Bulk Container Lid (TS4845030010000)
- DURHAM MFG 12 ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (HDC-183678-4S95)
- TENNSCO Additional Shelf Level 72"W x 48" D (1)
- TENNSCO Metal Shelf, 12"D x 36"W x 1-5/16"H, Carbon Steel (Q2-3612)
- TENNSCO Metal Shelf, 24"D x 36"W x 1-5/16"H, Carbon Steel (Q2-3624)
- TENNSCO Metal Shelving Unit, 12"D x 36"W x 75"H, 5 Shelves, Carbon Steel (ESPC-6-1236)
- TENNSCO Metal Shelving Unit, 12"D x 36"W x 87"H, 5 Shelves, Carbon Steel (QO5-3612S)
- TENNSCO Additional Shelf Level 96"W x 36"D (1)
- TENNSCO Metal Shelving Unit, 12"D x 36"W x 75"H, 6 Shelves, Carbon Steel (ESP-6-1236)
- Tennsco General Purpose Metal Shelving