Shop All General Purpose Metal Shelving
Tennsco
Additional Shelf Level 72"W x 24"D
Mfr # 1
Zoro # G3427575
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Decking Material Particleboard
- Overall Width 72 in
- Overall Depth 24 in
- Finish Powder Coated
- Shelf Capacity 2750 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tennsco
- MFR # 1
- Zoro # G3427575
- Country of Origin United States
- Category General Purpose Metal Shelving
Dimensions
Overall Width | 72 in |
Overall Depth | 24 in |
Width (In.) | 72 |
Depth (In.) | 24 |
Width | 72" |
Width (Ft.) | 6 |
Depth (Ft.) | 2 |
Details
Item | Shelf |
Item - Bulk Rack Accessories | Shelf |
Decking Material | Particleboard |
Finish | Powder Coated |
Shelf Capacity | 2750 lb |
Color | Industrial Gray |
For Use With | Heavy Duty Boltless Bulk Storage Racks |
Beam Capacity (Lb.) | 2750 |
Construction | Particleboard |
Includes | (2) Beams, Cross Bars |
Finish - Shelving and Racks | Powder Coated |
Decking | Particleboard |
Material | Steel |
Load Capacity | 2,750 lb |
Frame Finish | Powder Coated |
Frame Material | Steel |
Description
Shelf, Color Industrial Gray, Steel Frame Material, Overall Depth 24 in, Overall Width 72 in, Particleboard Decking Material, Powder Coated Frame Finish, Includes (2) Beams, Cross Bars, Load Capacity 2,750 lb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Fire Rated Security Safe, 2.35 cu ft, 295.5 lb (2116)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 6 5/8 in W, 8 in H, 17 7/8 in L, Clear (QSB804CL)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 6 5/8 in W, 4 in H, 17 7/8 in L, Clear (QSB104CL)
- LOWELL Rack Rails TF 7U 1pr (RRTF-7)
- TENNSCO Additional Shelf Level 72"W x 48" D (1)
- TENNSCO Metal Shelving Unit, 24"D x 36"W x 87"H, 5 Shelves, Carbon Steel (QOH5-3624S)
- TENNSCO Metal Shelf, 24"D x 36"W x 1-5/16"H, Carbon Steel (Q2-3624)
- TENNSCO Metal Shelving Unit, 12"D x 36"W x 75"H, 5 Shelves, Carbon Steel (ESPC-6-1236)
- TENNSCO Metal Shelving Unit, 24"D x 36"W x 87"H, 5 Shelves, Carbon Steel (QO5-3624S)
- TENNSCO Perforated Shelf, Steel, 22 ga., Gray (PQ2-3612P)
- EQUIPTO Metal Shelving Unit, 18"D x 36"W x 84"H, 7 Shelves, Steel (663-7S-GY)
- Tennsco General Purpose Metal Shelving