Shop All General Purpose Metal Shelving
Tennsco
Additional Shelf Level 60"x36", Steel Deck
Mfr # ZBES-6036C
Zoro # G2005129
product price: $88.99
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
$88.99
Free 30-Day Returns
Key Features
- Shelf Style Single Straight
- Decking Material Steel
- Overall Height 2 1/4 in
- Overall Width 60 in
- Overall Depth 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennsco
- MFR # ZBES-6036C
- Zoro # G2005129
- Country of Origin United States
- Category General Purpose Metal Shelving
Dimensions
Overall Height | 2 1/4 in |
Overall Width | 60 in |
Overall Depth | 36 in |
Depth | 36" |
Width | 60" |
Description
Shelf, Gray, Decking Style Reinforced Ribbed, Steel, Zinc Plated Decking Finish, 22 ga, Single Straight, Zinc Plated, Frame Material Steel, Overall Height 2 1/4 in, Overall Width 60 in, Overall Depth 36 in, Load Capacity 750 lb, Includes (4) Beams
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRUCTURAL PLASTICS Freestanding Plastic Shelving Unit, Open Style, 24 in D, 48 in W, 75 in H, 4 Shelves, Black (S4824x4)
- 80/20 End Cap Black W/Push-Ins 1530/1530-Lite (2045-PLAIN)
- IRIS Divide Storage Box, Clear, 24" W, 6" H, 7 gal Volume Capacity (IRS200420)
- HUSKY RACK & WIRE Wire Deck, 48"D x 58"W, Silver (4858A4)
- TENNSCO Metal Shelving Unit, 12"D x 36"W x 75"H, 4 Shelves, Carbon Steel (ESPC-1236)
- TENNSCO Additional Shelf, 36 in.Wx24 in.Dx1 in.H (ES-24)
- TENNSCO Metal Shelving Unit, 24"D x 36"W x 75"H, 4 Shelves, Carbon Steel (ESPC-2436)
- TENNSCO Metal Shelving Unit, 24"D x 36"W x 87"H, 5 Shelves, Carbon Steel (QOH5-3624S)
- TENNSCO Metal Shelf, 18"D x 36"W x 1"H, Carbon Steel (ES-18)
- TENNSCO Metal Shelf, 12"D x 36"W x 1-5/16"H, Carbon Steel (Q2-3612)
- HALLOWELL Metal Shelving Unit, 12"D x 48"W x 87"H, 6 Shelves, Steel (5721-12HG)
- Tennsco General Purpose Metal Shelving