Shop All General Purpose Metal Shelving
Tennsco
Additional Shelf Level 60"x30", Particleboard
Mfr # ZLES-6030D
Zoro # G2001723
product price: $64.99
/ea
$64.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Decking Material Particleboard
- Overall Height 3 1/4 in
- Overall Width 60 in
- Overall Depth 30 in
- No. of Shelves 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennsco
- MFR # ZLES-6030D
- Zoro # G2001723
- Country of Origin United States
- Category General Purpose Metal Shelving
Dimensions
Overall Height | 3 1/4 in |
Overall Width | 60 in |
Overall Depth | 30 in |
Depth | 30" |
Width | 60" |
Details
Item | Shelf |
Item - Boltless Shelving Accessories | Shelf |
Decking Material | Particleboard |
No. of Shelves | 1 |
Finish | Electro Coat |
Shelf Capacity | 2,000 lb |
Color | Gray |
For Use With | Boltless Shelving |
Decking | Particleboard |
Finish - Shelving and Racks | Electro Coat |
Shelf Configuration | Single Straight |
Includes | (4) Beams |
Number of Shelves | 1 |
Material | Steel |
Load Capacity | 2,000 lb |
Frame Finish | Zinc Plated |
Frame Material | Steel |
Decking Finish | Unfinished |
Description
Shelf, Gray, Particleboard, Unfinished Decking Finish, Single Straight, Zinc Plated, Frame Material Steel, Overall Height 3 1/4 in, Overall Width 60 in, Overall Depth 30 in, Load Capacity 2,000 lb, Includes (4) Beams
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wire Shelving Unit, 18"D x 48"W x 63"H, 4 Shelves, Silver (WR63-1848S)
- PARTNERS BRAND Gray Round Trip Tote, Plastic, 20 1/4" L, 14 1/4" W, 12 3/4" H (BINR111)
- STACK-ON Security Safe, 0.99 cu ft, 22 lb, Electronic Lock (PS-1814-E)
- MOLDED FIBERGLASS Stacking Container, White, Fiberglass Reinforced Composite, 25 3/4 in L, 17 3/4 in W, 6 in H (8800085269)
- TENNSCO Metal Shelving Unit, 24"D x 36"W x 75"H, 6 Shelves, Carbon Steel (ESP-6-2436)
- TENNSCO Additional Shelf Level 72"W x 48" D (1)
- TENNSCO Perforated Shelf, Steel, 22 ga., Gray (PQ2-3612P)
- TENNSCO Metal Shelving Unit, 18"D x 36"W x 75"H, 6 Shelves, Carbon Steel (ESP-6-1836)
- TENNSCO Metal Shelving Unit, 18"D x 36"W x 87"H, 5 Shelves, Carbon Steel (QCH5-3618S)
- TENNSCO Metal Shelving Unit, 12"D x 36"W x 75"H, 5 Shelves, Carbon Steel (ESPC-6-1236)
- GLOBAL INDUSTRIAL Steel Upper Shelf, 96inW x 12inD, Blue (249195BL)
- Tennsco General Purpose Metal Shelving