Shop All Wire Shelf Accessories
Tennsco
Additional Shelf Level 60"x24", Wire Deck
Mfr # ZLES-6024W
Zoro # G2002143
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$76.95
Free 30-Day Returns
Key Features
- Overall Depth 24 in
- Overall Width 60 in
- Overall Height 3 1/4 in
- Decking Material Steel
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tennsco
- MFR # ZLES-6024W
- Zoro # G2002143
- Country of Origin United States
- Category Wire Shelf Accessories
Dimensions
Overall Depth | 24 in |
Overall Width | 60 in |
Overall Height | 3 1/4 in |
Width | 60" |
Depth | 24" |
Description
Shelf, Gray, Decking Style Wire, Steel, Zinc Plated Decking Finish, 5 ga, Single Straight, Zinc Plated, Frame Material Steel, Overall Height 3 1/4 in, Overall Width 60 in, Overall Depth 24 in, Load Capacity 2,000 lb, Includes (4) Beams
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Pallet, 30" L, 30" W, 10 PK (CPW3030R)
- HALLOWELL Wardrobe Locker, 36 in W, 18 in D, 66 in H, (2) Tier, (3) Wide, Dark Gray (U3286-2A-HG)
- ECONOCO Add On Hook 12", Chrome, 96PK (H12)
- AKRO-MILS Plastic Divider, Black, 10 21/64 in L, 1/4 in W, 4 13/32 in H, 6 PK (402305KY86)
- GLOBAL INDUSTRIAL 14D X 8H Divider for Wire Shelves (AD814C)
- SEVILLE CLASSICS Extra Shelf for Stainless Worktable (SHE18308SH)
- ARROW STORAGE PRODUCTS Wide Shelf Frame, 29 3/4x35 3/4x118 1/8in (AT101)
- NEXEL 48L x 4H Silver Epoxy Wire Ledge (AL448EP)
- ALERA Wire Shelves, 18"D x 36"W, 2 Shelves, Black (ALESW583618BL)
- PLANO Plano Molding 1712-00 Ammo Can - 13-3/4"L x 7"W x 8-3/4"H, OD Green (171200)
- GLOBAL EQUIPMENT Polypropylene 2" Female NPT Pipe Thread x S60x6 Male Buttress Thread Adapter (B700379)
- Tennsco Wire Shelf Accessories