Shop All General Purpose Metal Shelving
Tennsco
Additional Shelf Level 60"x18", Particleboard
Mfr # ZBES-6018D
Zoro # G2005241
product price: $51.65
/ea
$51.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Decking Material Particleboard
- Overall Height 2 1/4 in
- Overall Width 60 in
- Overall Depth 18 in
- No. of Shelves 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennsco
- MFR # ZBES-6018D
- Zoro # G2005241
- Country of Origin United States
- Category General Purpose Metal Shelving
Dimensions
Overall Height | 2 1/4 in |
Overall Width | 60 in |
Overall Depth | 18 in |
Depth | 18" |
Width | 60" |
Details
Item | Shelf |
Item - Boltless Shelving Accessories | Shelf |
Decking Material | Particleboard |
No. of Shelves | 1 |
Finish | Electro Coat |
Shelf Capacity | 750 lb |
Color | Gray |
For Use With | Boltless Shelving |
Decking | Particleboard |
Shelf Configuration | Single Straight |
Number of Shelves | 1 |
Includes | (4) Beams |
Material | Steel |
Finish - Shelving and Racks | Electro Coat |
Load Capacity | 750 lb |
Frame Finish | Zinc Plated |
Frame Material | Steel |
Decking Finish | Unfinished |
Description
Shelf, Gray, Particleboard, Unfinished Decking Finish, Single Straight, Zinc Plated, Frame Material Steel, Overall Height 2 1/4 in, Overall Width 60 in, Overall Depth 18 in, Load Capacity 750 lb, Includes (4) Beams
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Adjustable Serrated Work Mate Stand (AHW-H-2496)
- AKRO-MILS 150 lb Storage Bin, Plastic, 11 in W, 10 in H, 29 7/8 in L, Red (30292RED)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 48 in W, 84 in H, 24" D, 192 Bins (SJC-BDLP-192-1795)
- MESA SAFE CO Mesa Safe B-Rate Depository Safe MFL2731EE Front Loading, Digital Lock, 30-3/4"W x 21"D x 27-1/4"H (MFL2731EE)
- TENNSCO Additional Shelf, 36 in.Wx24 in.Dx1 in.H (ES-24)
- TENNSCO Metal Shelving Unit, 12"D x 36"W x 87"H, 5 Shelves, Carbon Steel (QC5-3612S)
- TENNSCO Additional Shelf Level 72"W x 48" D (1)
- TENNSCO Metal Shelving Unit, 18"D x 36"W x 75"H, 5 Shelves, Carbon Steel (ESPC-6-1836)
- TENNSCO Metal Shelving Unit, 24"D x 36"W x 75"H, 5 Shelves, Carbon Steel (ESP-2436)
- TENNSCO Additional Shelf Level 48"W x 24"D (1)
- LITTLE GIANT Metal Shelving Unit, 24"D x 36"W x 72"H, 6 Shelves, Reinforced Steel (6SHP-2436-72)
- Tennsco General Purpose Metal Shelving