Shop All General Purpose Metal Shelving
Tennsco
Additional Shelf Level 48"x48", Wire
Mfr # ZLES-4848W
Zoro # G1971809
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$98.79
Free 30-Day Returns
Key Features
- Decking Material Steel
- Color Gray
- Material Steel
- No. of Shelves 1
- Overall Depth 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tennsco
- MFR # ZLES-4848W
- Zoro # G1971809
- Country of Origin United States
- Category General Purpose Metal Shelving
Dimensions
Overall Depth | 48 in |
Overall Height | 2 3/4 in |
Overall Width | 48 in |
Depth | 48" |
Width | 48" |
Description
Shelf, Gray, Decking Style Wire, Steel, Zinc Plated Decking Finish, 5 ga, Single Straight, Zinc Plated, Frame Material Steel, Overall Height 2 3/4 in, Overall Width 48 in, Overall Depth 48 in, Load Capacity 2,250 lb, Includes (4) Angle Beams, (4) Front to Back Deck Supports
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Gray Attached Lid Container, Plastic (QDC2420-12)
- HALLOWELL Box Locker, 12 in W, 15 in D, 78 in H, (1) Wide, (6) Openings, Tan (U1258-6PT)
- SHUTER Storage Cabinet, Glass Doors, 35" (1010104)
- 80/20 End Cap 40X40 1Pin Tab8 Nylon Blk (12260)
- TENNSCO Metal Shelving Unit, 18"D x 36"W x 87"H, 5 Shelves, Carbon Steel (QCH5-3618S)
- TENNSCO Metal Shelving Unit, 24"D x 36"W x 75"H, 4 Shelves, Carbon Steel (ESPC-2436)
- TENNSCO Additional Shelf Level 96"W "x 24"D (1)
- TENNSCO Metal Shelving Unit, 24"D x 36"W x 75"H, 5 Shelves, Carbon Steel (ESP-2436)
- TENNSCO Additional Shelf Level 96"W x 36"D (1)
- TENNSCO Metal Shelf, 24"D x 36"W x 1-5/16"H, Carbon Steel (Q2-3624)
- LYON Steel, Clip Adjustable Shelving (DD8392SX)
- Tennsco General Purpose Metal Shelving