Shop All General Purpose Metal Shelving
Tennsco
Additional Shelf Level 48"x42", Wire Deck
Mfr # ZLCS-4842W
Zoro # G2002021
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$90.65
Free 30-Day Returns
Key Features
- Shelf Style Single Straight
- Decking Material Steel
- Overall Height 4 9/16 in
- Overall Width 48 in
- Overall Depth 42 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tennsco
- MFR # ZLCS-4842W
- Zoro # G2002021
- Country of Origin United States
- Category General Purpose Metal Shelving
Dimensions
Overall Height | 4 9/16 in |
Overall Width | 48 in |
Overall Depth | 42 in |
Depth | 42" |
Width | 48" |
Description
Shelf, Gray, Decking Style Wire, Steel, Zinc Plated Decking Finish, 5 ga, Single Straight, Zinc Plated, Frame Material Steel, Overall Height 4 9/16 in, Overall Width 48 in, Overall Depth 42 in, Load Capacity 2,500 lb, Includes (4) Beams
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Handle, 10 & 25 Series, Width 5/8 In. (2062)
- METRO Wire Shelf, 24"D x 60"W x 1-1/8"H, Chrome (2460NC-5)
- TENNSCO Upright Frame, 24 in D, 1 3/4 in W (BUF-2496)
- METRO Split Sleeves, Plastic, PK4 (9985-ESD)
- TENNSCO Metal Shelving Unit, 18"D x 36"W x 75"H, 5 Shelves, Carbon Steel (ESPC-6-1836)
- TENNSCO Additional Shelf Level 72"W x 36"D (1)
- TENNSCO Additional Shelf, 36 in.Wx24 in.Dx1 in.H (ES-24)
- TENNSCO Metal Shelf, 18"D x 48"W x 1-5/16"H, Carbon Steel (Q2-4818)
- TENNSCO Metal Shelving Unit, 12"D x 36"W x 75"H, 5 Shelves, Carbon Steel (ESP-1236)
- TENNSCO Metal Shelving Unit, 12"D x 36"W x 75"H, 4 Shelves, Carbon Steel (ESPC-1236)
- GLOBAL INDUSTRIAL Boltless Extra Heavy Duty Shelving 48W x 18D x 84H, 5 Shelves, No Deck (790CP2)
- Tennsco General Purpose Metal Shelving