Shop All Shelving & Rack Accessories
Tennsco
Additional Shelf Level 48"W x 24"D
Mfr # 1
Zoro # G1133413
product price: $50.71
/ea
$50.71
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Decking Material Particleboard
- Color Industrial Gray
- Material Steel
- Overall Depth 24 in
- Finish Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennsco
- MFR # 1
- Zoro # G1133413
- Country of Origin United States
- Category Shelving & Rack Accessories
Dimensions
Overall Depth | 24 in |
Overall Width | 48 in |
Depth (In.) | 24 |
Width (Ft.) | 4 |
Width | 48" |
Depth (Ft.) | 2 |
Width (In.) | 48 |
Details
Item | Shelf |
Item - Bulk Rack Accessories | Shelf |
Decking Material | Particleboard |
Color | Industrial Gray |
Material | Steel |
Finish | Powder Coated |
Shelf Capacity | 4150 lb |
Finish - Shelving and Racks | Powder Coated |
For Use With | Heavy Duty Boltless Bulk Storage Racks |
Construction | Particleboard |
Includes | (2) Beams, Cross Bars |
Beam Capacity (Lb.) | 4150 |
Decking | Particleboard |
Load Capacity | 4,150 lb |
Frame Finish | Powder Coated |
Frame Material | Steel |
Description
Shelf, Color Industrial Gray, Steel Frame Material, Overall Depth 24 in, Overall Width 48 in, Particleboard Decking Material, Powder Coated Frame Finish, Includes (2) Beams, Cross Bars, Load Capacity 4,150 lb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Utility Drum Top, Cease-Fire, Red, Metal (26355)
- ZORO SELECT 2 mil Clear Pallet Cover (2LCY4)
- TENNSCO Starter Bulk Storage Rack, 36 in D, 48 in W, 3 Shelves (6940)
- HASTINGS HOME Hastings Home 30 Pair Shoe Rack - 5 Tiers of Space Saving Organization (991100QWH)
- TENNSCO Metal Shelving Unit, 18"D x 36"W x 87"H, 5 Shelves, Carbon Steel (QCH5-3618S)
- TENNSCO Metal Shelf, 18"D x 36"W x 1"H, Carbon Steel (ES-18)
- TENNSCO Plywood Beam, 96, Med Grey, PR (BPB-96-MGY)
- TENNSCO Metal Shelving Unit, 18"D x 36"W x 87"H, 5 Shelves, Carbon Steel (QO5-3618S)
- TENNSCO Metal Shelving Unit, 18"D x 36"W x 75"H, 5 Shelves, Carbon Steel (ESPC-6-1836)
- TENNSCO Metal Shelving Unit, 18"D x 36"W x 75"H, 5 Shelves, Carbon Steel (ESP-1836)
- HALLOWELL Metal Shelving Unit, 24"D x 48"W x 87"H, 5 Shelves, Steel (5710-24HG)
- Tennsco Shelving & Rack Accessories