Shop All Bulk Storage Racks
Tennsco
Add-On Bulk Storage Rack, 36 in D, 48 in W, 3 Shelves
Mfr # 6940
Zoro # G0459891
product price: $329.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$329.99
Free 30-Day Returns
Key Features
- Shelving Type Add-On
- Depth 36 in
- Material Steel
- Number of Shelves 3
- Load Capacity 12,450 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennsco
- MFR # 6940
- Zoro # G0459891
- Country of Origin United States
- Category Bulk Storage Racks
Dimensions
Depth | 36 in |
Height | 72 in |
Overall Depth | 36 in |
Overall Width | 48 in |
Description
Bulk Storage Rack, Shelving Type Add-On, Overall Width 48 in, Overall Depth 36 in, Overall Height 72 in, Decking Material Particleboard, No. of Shelves 3, Shelf Capacity 4150 lb, Load Capacity 12,450 lb, Shelving Frame Material Steel, Gray, Finish - Shelving and Racks Powder Coated, Shelf Adjustments 2 in, For Use With Tennesco Bulk Storage and Boltless Racks, Includes (3) Shelves, End Frame
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CON-TACT BRAND CONTACT PAPER3YD18""CLEAR (09F-C9993-12)
- GLOBAL INDUSTRIAL 1/2 Thick Melamine Laminate Deck, 48W x 12D (235CP04)
- ZORO SELECT Pail, Open Head, Square, 4 gal, PE, Blue (SQ2140BL)
- HALLOWELL Box Locker, 36 in W, 18 in D, 78 in H, (3) Wide, (18) Openings, Tan (USVP3288-6PT)
- TENNSCO Add-On Bulk Storage Rack, 24 in D, 96 in W, 3 Shelves (6940)
- TENNSCO Add-On Bulk Storage Rack, 24 in D, 60 in W, 3 Shelves (6940)
- TENNSCO Add-On Bulk Storage Rack, 36 in D, 72 in W, 3 Shelves (6940)
- TENNSCO Starter Bulk Storage Rack, 36 in D, 72 in W, 3 Shelves (6940)
- TENNSCO Add-On Bulk Storage Rack, 48 in D, 96 in W, 3 Shelves (6940)
- TENNSCO Add-On Bulk Storage Rack, 48 in D, 60 in W, 3 Shelves (6940)
- GLOBAL INDUSTRIAL Extra Heavy Duty Shelving 48Wx18Dx84H 7 Shelves 1500 lbs. Cap. Per Shelf GRY (B2297865)
- Tennsco Bulk Storage Racks