Shop All Workbench Accessories
Tennsco
Acc. Support, 1-3/16Wx30Dx1-5/16H, Gray, PR
Mfr # WBSR-30
Zoro # G9512063
product price: $20.75
/pr
$20.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1 3/16 in
- Depth 30 in
- Height 1 5/16 in
- Material Steel
- Load Capacity Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennsco
- MFR # WBSR-30
- Zoro # G9512063
- Country of Origin United States
- Category Workbench Accessories
Dimensions
Width | 1 3/16 in |
Depth | 30 in |
Height | 1 5/16 in |
Overall Depth | 30 in |
Overall Width | 1 3/16 in |
Overall Height | 1 5/16 in |
Details
Item | Accessory Support |
Material | Steel |
Load Capacity | Not Rated |
For Use With | 60 and 72 in Workstations |
Green Environmental Attribute | Product Contains a Minimum of 30% Post-Consumer Recycled Content |
Color | Gray |
Assembly | Unassembled |
Finish | Powder Coated |
Includes | Hardware |
Green Certification or Other Recognition | SCS Indoor Advantage Certified |
Compatible with Manufacturer Part Number | WB-1-30, WBA-1-30, WBAT-1-30 |
Includes Mounting Hardware | Yes |
Metal Material Gauge | 14 ga |
Product Type | Workbench Drawer Mounting Kit |
Overall Load Capacity | Not Rated |
Compatible with Series | MWB, WB, WBA, WBAT |
Description
Accessory Support, Product Type Workbench Drawer Mounting Kit, Color Gray, Includes Hardware, Includes Mounting Hardware Yes, Material Steel, Metal Material Gauge 14 ga, Overall Depth 30 in, Overall Height 1 5/16 in, Overall Width 1 3/16 in, Assembly Unassembled, Compatible with Manufacturer Part Number WB-1-30, WBA-1-30, WBAT-1-30, Finish Powder Coated, Overall Load Capacity Not Rated, For Use With 60 and 72 in Workstations
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNAPE & VOGT Support Shlf Brass Bg12 (256P BR)
- DURHAM MFG Small Compartment box, 24 opening, for small part storage (202-95)
- EKENA MILLWORK Hamilton Steel Bracket, Unfinished 2"W x 10"D x 10"H (BKTM02X10X10HACRS)
- ECONOCO Melamine Shelf 48"L x 12"WBlack, 4PK (PW/1248BK)
- TENNSCO Workbench Shelf, 72in. W x 20 1/2 in. D, 350 lb. (FS-3072)
- TENNSCO Lower Shelf, 60 W x 14 D x 1 in. H, Gray (S-60)
- TENNSCO Electronic Riser, 48in.Wx10in.D, 600 lb. (REI-1048-WK-1)
- TENNSCO Acc. Support, 1-3/16Wx36Dx1-5/16H, Gray, PR (WBSR-36)
- TENNSCO Hanging Drawer, 25in.Wx22in.D, 70 lb. (WBD-25)
- TENNSCO Latch, Plastic (LL-1)
- TENNSCO Side and Back Rail Kit, 72Wx36Dx3 H, Gray (SB-3672)
- Tennsco Workbench Accessories