Shop All Bookcases & Bookshelves
Tennsco
6-Shelf Stationary Bookcase, 78"x34-1/2" Light Gray
Mfr # B-78LG
Zoro # G7430954
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$456.99
Free 30-Day Returns
Key Features
- Type Assembled
- Number of Shelves 5
- Depth 13 1/2 in
- Height 78 in
- Width 34 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tennsco
- MFR # B-78LG
- Zoro # G7430954
- Country of Origin United States
- Category Bookcases & Bookshelves
Dimensions
Depth | 13 1/2 in |
Height | 78 in |
Width | 34 1/2 in |
Overall Depth | 13 1/2 in |
Overall Width | 34 1/2 in |
Overall Height | 78 in |
Depth Form Factor | Legal |
Description
Bookcase, Product Type Bookcase, Material Steel, Number of Dividers 0, Overall Height 78 in, Overall Depth 13 1/2 in, Overall Width 34 1/2 in, Caster Type Not Applicable, Color Light Gray, Back Style Closed, Number of Shelves 5, Weight Capacity 780 lb, Shelf Adjustment Increment 2 1/16 in, Standards Not Applicable, Shelf Capacity 130 lb, Assembly Assembled, Caster Material Not Applicable, Depth Form Factor Legal, Distance Between Dividers Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVATIVE STORAGE DESIGNS Stretch Art Box, 13.25" X 5" X 2.3", Clear Top, Polypropylene (AVT-67033)
- FLASH FURNITURE Black LeatherSoft Guest Chair (CH-197221X000-BK-GG)
- FLASH FURNITURE Church Chair, 25"L33-1/4"H, FabricSeat, HerculesSeries (FD-CH02185-GV-005-GG)
- KFI Square KFI 30" Square Breakroom Table with Natural Top, Round Black Base, 30 W, 30 L, 29 H, Natural (T30SQ-B1917-BK-NA)
- TENNSCO 6-Shelf Stationary Bookcase, 78"x34-1/2" Black (B-78BK)
- TENNSCO 6-Shelf Stationary Bookcase, 78"x34-1/2" Champ/Putty (B-78CP)
- TENNSCO 6-Shelf Bookcase, All Welded Steel 84"x36" Light Grey (BC18-84 LIGHT GREY)
- TENNSCO Metal Bookcase, Four-Shelf, 34.5w x 13.5d x 52.5h, Black (B-53-BLK)
- TENNSCO 5-Shelf Stationary Bookcase, 66"x34-1/2" Light Gray (B-66LG)
- TENNSCO 24 ga. Carbon Steel Storage Cabinet, 36" W, 72" H, Shelving (BCD18-72SD)
- CONVENIENCE CONCEPTS Oxford 5 Tier Corner Bookcase, Gray (203080GY)
- Tennsco Bookcases & Bookshelves