Shop All Bookcases & Bookshelves
Tennsco
6-Shelf Bookcase, All Welded Steel 84"x36" Light Grey
Mfr # BC18-84 LIGHT GREY
Zoro # G0688460
original price:
$605.00
9% off
new price: $544.99
/ea
Item requires special delivery charges. A $70.00 per item surcharge will be applied.
$544.99
Free 30-Day Returns
Key Features
- Type Assembled
- Number of Shelves 5
- Depth 18 in
- Height 84 in
- Width 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennsco
- MFR # BC18-84 LIGHT GREY
- Zoro # G0688460
- Country of Origin United States
- Category Bookcases & Bookshelves
Dimensions
Depth | 18 in |
Height | 84 in |
Width | 36 in |
Overall Depth | 18 in |
Overall Width | 36 in |
Overall Height | 84 in |
Depth Form Factor | Legal |
Description
Bookcase, Product Type Bookcase, Material Steel, Number of Dividers 0, Overall Height 84 in, Overall Depth 18 in, Overall Width 36 in, Caster Type Not Applicable, Color Light Gray, Back Style Closed, Number of Shelves 5, Weight Capacity 900 lb, Shelf Adjustment Increment 2 1/16 in, Standards Not Applicable, Shelf Capacity 150 lb, Assembly Assembled, Caster Material Not Applicable, Depth Form Factor Legal, Distance Between Dividers Not Applicable, Divider Adjustment Increment Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Aledanda 'Oreos and Milk I' Canvas Art, 24x32 (WAP04041-C2432GG)
- FLASH FURNITURE Round Table Top with Black or Mahogany R (XU-RD-30-MBT-GG)
- CHAMPION SPORTS Stop Watch, Assorted Colors, PK6 (910SET)
- ESTEY Divider Shelf, Single, 5 Shelves, 12 In (WBDF61120)
- TENNSCO 6-Shelf Bookcase, All Welded Steel 84"x36" Black (BC18-84 BLACK)
- TENNSCO 6-Shelf Bookcase, All Welded Steel 84"x36" Champagne/Putty (BC18-84 PUTTY)
- TENNSCO Bookcase, Metal, 6Shf, 78H, Putty (B-78PY)
- TENNSCO Bookcase Storage Cabinet, Medium Gray (BCD18-72MGY)
- TENNSCO 6-Shelf Stationary Bookcase, 78"x34-1/2" Champ/Putty (B-78CP)
- TENNSCO 5-Shelf Stationary Bookcase, 66"x34-1/2" Light Gray (B-66LG)
- KNAPE & VOGT Shelf Lam Oak 12"X24" (1980 OK 12X24)
- Tennsco Bookcases & Bookshelves