Shop All Bookcases & Bookshelves
Tennsco
6-Shelf Bookcase, All Welded Steel 84"x36" Champagne/Putty
Mfr # BC18-84 PUTTY
Zoro # G2119069
product price: $487.99
/ea
Item requires special delivery charges. A $215.00 per item surcharge will be applied.
$487.99
Free 30-Day Returns
Key Features
- Type Assembled
- Number of Shelves 5
- Depth 18 in
- Height 84 in
- Width 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennsco
- MFR # BC18-84 PUTTY
- Zoro # G2119069
- Country of Origin United States
- Category Bookcases & Bookshelves
Dimensions
Depth | 18 in |
Height | 84 in |
Width | 36 in |
Overall Width | 36 in |
Overall Depth | 18 in |
Overall Height | 84 in |
Depth Form Factor | Legal |
Description
Bookcase, Product Type Bookcase, Material Steel, Number of Dividers 0, Overall Height 84 in, Overall Depth 18 in, Overall Width 36 in, Caster Type Not Applicable, Color Champagne, Back Style Closed, Number of Shelves 5, Weight Capacity 900 lb, Shelf Adjustment Increment 2 1/16 in, Standards Not Applicable, Shelf Capacity 150 lb, Assembly Assembled, Caster Material Not Applicable, Depth Form Factor Legal, Distance Between Dividers Not Applicable, Divider Adjustment Increment Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Mini Blinds, 60" Lx 70" W, White, Faux Wood (493P43)
- ALL SEASONS All Seasons Down Alternative Comforter, Chocolate, Twin (GP130121)
- GLOBAL EQUIPMENT Interion Ergonomic Chair With High Back Adjustable Arms, Mesh, Black (SL-F12ABK)
- CHAMPION - MOYER DIEBEL Screw, Truss Slot Ss 8-32X1/4 (0501408)
- TENNSCO 6-Shelf Bookcase, All Welded Steel 84"x36" Light Grey (BC18-84 LIGHT GREY)
- TENNSCO 6-Shelf Bookcase, All Welded Steel 84"x36" Black (BC18-84 BLACK)
- TENNSCO 2-Shelf Stationary Bookcase, 28"x34-1/2" Black (B-30BK)
- TENNSCO 2-Shelf Bookcase, All Welded Steel 30"x36" Black (BC18-30 BLACK)
- TENNSCO 5-Shelf Stationary Bookcase, 66"x34-1/2" Black (B-66BK)
- TENNSCO Metal Bookcase, Four-Shelf, 34.5w x 13.5d x 52.5h, Black (B-53-BLK)
- OFFICESOURCE OS Laminate Bookcases Bookcase - 2 Shelves (PL154MH)
- Tennsco Bookcases & Bookshelves